Shop All Individual & Bulk O-Rings
Zoro Select
Square Profile Buna-N O-Ring, Dash 117, PK50
Mfr # ZUSAHSQ70117
Zoro # G1649857
product price: $9.25
/pk 50, $0.19/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 117
- System of Measurement Inch
- Cross Section Shape Square
- Material Buna-N
- O-Ring Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAHSQ70117
- Zoro # G1649857
- UPC # 193005338305
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 13/16" |
Actual Inside Dia. | 0.799" |
Nominal Outside Dia. | 1" |
Nominal Width | 3/32 in |
Actual Outside Dia. | 1.005" |
Actual Width | 0.103 in |
Details
Item | O-Ring |
Dash Number | 117 |
System of Measurement | Inch |
Cross Section Shape | Square |
Material | Buna-N |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
FDA Approved | No |
Application | Standard |
Temp. Range | -40° to 250° F |
Metal Detectable | No |
Durometer (Hardness) Rating | Standard |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Rectangular, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 13/16 in, Nominal Width 3/32 in, Actual Inside Dia. 0.7 in, Actual Width 0.103 in, Dash Number 117, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 1 in, Actual Outside Dia. 1.005 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 9-1/2 in. Single-Arm Right-Hand Casement Operator with Crank, fits Truth, White Finish (Single Pack) (TH 23025)
- JACKSON Aluminum Regular Duty Spring 105DegHold Open Overhead Concealed Closer W/ 'U' Offset Slide-Arm Hard (21201U62802)
- SECURITRON Electromagnetic Lock, Door Switch (M32D)
- RANDALL 2In. SEAM BINDER (8 FT W-68-U)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 211, PK50 (ZUSAHSQ70211)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 019, PK50 (ZUSAHSQ70019)
- ZORO SELECT O-Ring, Viton, 5.4mm OD, PK25 (1RHP6)
- ZORO SELECT O-Ring, Buna N, 1.5mm W, PK50 (M38801.015.0030)
- ZORO SELECT O-Ring, EPDM, Dash 355, 5-1/4, 5.645, PK5 (U38869.018.0525)
- ZORO SELECT O-Ring, Dash 217, Viton, 0.13 In., PK25 (U38871.012.0118)
- APG Buna-N, 70 Durometer, Black, #011, 50PK (SB-H70011-50)
- Zoro Select Individual & Bulk O-Rings