Shop All Individual & Bulk O-Rings
Zoro Select
Square Profile Buna-N O-Ring, Dash 113, PK100
Mfr # ZUSAHSQ70113
Zoro # G1649848
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 113
- System of Measurement Inch
- Cross Section Shape Square
- Material Buna-N
- O-Ring Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSAHSQ70113
- Zoro # G1649848
- UPC # 193005338268
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 9/16" |
Actual Inside Dia. | 0.549" |
Nominal Outside Dia. | 3/4" |
Actual Width | 0.103 in |
Nominal Width | 3/32 in |
Actual Outside Dia. | 0.755" |
Details
Item | O-Ring |
Dash Number | 113 |
System of Measurement | Inch |
Cross Section Shape | Square |
Material | Buna-N |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
Temp. Range | -40° to 250° F |
Durometer (Hardness) Rating | Standard |
Metal Detectable | No |
FDA Approved | No |
Application | Standard |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Rectangular, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 9/16 in, Nominal Width 3/32 in, Actual Inside Dia. 0.5 in, Actual Width 0.103 in, Dash Number 113, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 3/4 in, Actual Outside Dia. 0.755 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGILOCK Electronic Lock, Brushed Nickel, 12 Button (APS-619-01-0D-GR01)
- VON DUPRIN Knob w/Lock, 22 Series, Grade 1 (210K US28)
- DON-JO 4-1/2" Hinge Reinforcement (HR150)
- J.W. WINCO DIN-906-NI-M20X1.5-A Threaded Plugs, Tapered Thread (906-NI-M20X1.5-A)
- ZORO SELECT Buna-N O-Ring, 4.5mm Wide 20mm ID, PK25 (ZUSAH4.5X20)
- ZORO SELECT O-Ring, Dash 012, Buna N, 0.07 In., PK100 (U38801.006.0037)
- ZORO SELECT O-Ring, EPDM, Dash 222, 1-1/2, 1.762, PK25 (U38869.012.0150)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 220, PK25 (ZUSAHSQ70220)
- ZORO SELECT O-Ring, Buna N, Dash 146, 2-5/8, 2.818, PK10 (U38805.009.0262)
- ZORO SELECT O-Ring, Dash 237, Buna N, 0.13 In., PK10 (1RHJ7)
- USA INDUSTRIALS Buna-N O-Ring, Dash 133, PK100 (ZUSAH70133)
- Zoro Select Individual & Bulk O-Rings