Shop All Individual & Bulk O-Rings
Zoro Select
Square Profile Buna-N O-Ring, Dash 112, PK100
Mfr # ZUSAHSQ70112
Zoro # G1649814
product price: $9.85
/pk 100, $0.10/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 112
- System of Measurement Inch
- Material Buna-N
- Cross Section Shape Square
- O-Ring Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAHSQ70112
- Zoro # G1649814
- UPC # 193005338251
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1/2" |
Actual Inside Dia. | 0.487" |
Nominal Outside Dia. | 11/16" |
Actual Outside Dia. | 0.693" |
Nominal Width | 3/32 in |
Actual Width | 0.103 in |
Details
Item | O-Ring |
Dash Number | 112 |
System of Measurement | Inch |
Material | Buna-N |
Cross Section Shape | Square |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
Temp. Range | -40° to 250° F |
FDA Approved | No |
Metal Detectable | No |
Durometer (Hardness) Rating | Standard |
Application | Standard |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Rectangular, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1/2 in, Nominal Width 3/32 in, Actual Inside Dia. 0.4 in, Actual Width 0.103 in, Dash Number 112, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 11/16 in, Actual Outside Dia. 0.693 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHARDS-WILCOX CONVEYOR WHEEL, VERTICAL, CGD BEARING (2035.02925)
- HARDWARE RESOURCES 16"Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303FU16)
- VON DUPRIN Surface Vertical Rod, Medium Duty (2227EO-4-SP28)
- ZORO SELECT Corner Brace, Steel, 1 1/4 Wx10 In L (1WDD8)
- ZORO SELECT O-Ring, Dash 145, Viton, 0.1 In., PK10 (U38871.009.0256)
- ZORO SELECT O-Ring, Dash 026, Silicone, 0.07 In., PK50 (U38883.006.0125)
- ZORO SELECT O-Ring, Dash 212, FEP, Viton Core, 0.13 In. (1WLW8)
- ZORO SELECT O-Ring, Buna N, 13.3mm OD, PK100 (1RJB4)
- ZORO SELECT O-Ring, Dash 008, Buna N, 0.07 In., PK100 (1RHB4)
- ZORO SELECT O-Ring, Buna N, Dash 043, 3-1/2, 3.629, PK10 (U38801.006.0350)
- ZORO SELECT O-Ring, Buna N, 9mm OD, PK25 (1CUX3)
- Zoro Select Individual & Bulk O-Rings