Shop All Individual & Bulk O-Rings
Zoro Select
Square Profile Buna-N O-Ring, Dash 111, PK100
Mfr # ZUSAHSQ70111
Zoro # G1649753
product price: $9.19
/pk 100, $0.09/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 111
- System of Measurement Inch
- Material Buna-N
- Cross Section Shape Square
- O-Ring Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAHSQ70111
- Zoro # G1649753
- UPC # 193005338244
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 7/16" |
Actual Inside Dia. | 0.424" |
Nominal Outside Dia. | 5/8" |
Actual Outside Dia. | 0.630" |
Actual Width | 0.103 in |
Nominal Width | 3/32 in |
Details
Item | O-Ring |
Dash Number | 111 |
System of Measurement | Inch |
Material | Buna-N |
Cross Section Shape | Square |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
Metal Detectable | No |
Application | Standard |
Durometer (Hardness) Rating | Standard |
Temp. Range | -40° to 250° F |
FDA Approved | No |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Rectangular, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7/16 in, Nominal Width 3/32 in, Actual Inside Dia. 0.4 in, Actual Width 0.103 in, Dash Number 111, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 5/8 in, Actual Outside Dia. 0.63 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Leveling Mount, Boltless, 3/4-10, 3 in Base (TSW-4N)
- LUCIDA SURFACES LUCIDA SURFACES, GlueCore Riverock 12 in. x 24 in. 3mm 22MIL Glue Down Luxury Vinyl Tiles (36sq.ft per case), 18PK (GC-325)
- RUBY FURNITURE SLIDERS 8PK (16681-12)
- CUSTOM PLASTICS BUSINESS Custom Plastics CPF 89310 15 in. Wide Pencil Drawer with BB Slide - Black (CPF 89310)
- ZORO SELECT O-Ring, Buna N, 12mm OD, PK25 (1CUX6)
- ZORO SELECT O-Ring, Dash 249, Viton, 0.13 In., PK5 (U38871.012.0487)
- ZORO SELECT O-Ring, Dash 033, PTFE, 0.07 In., PK5 (1RGD1)
- ZORO SELECT O-Ring, Buna N, 11.6mm OD, PK100 (1RJC2)
- ZORO SELECT O-Ring, EPDM, Dash 218, 1-1/4, 1.512, PK25 (U38869.012.0125)
- ZORO SELECT O-Ring, Silicone, Dash 17, 11/16, 0.816, PK50 (U38883.006.0068)
- USA INDUSTRIALS Buna-N O-Ring-Dash 207 - Pack of 100 (ZUSAH70207)
- Zoro Select Individual & Bulk O-Rings