Shop All Individual & Bulk O-Rings
Zoro Select
Square Profile Buna-N O-Ring, Dash 110, PK100
Mfr # ZUSAHSQ70110
Zoro # G1649735
product price: $7.19
/pk 100, $0.07/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 110
- System of Measurement Inch
- Cross Section Shape Square
- Material Buna-N
- O-Ring Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAHSQ70110
- Zoro # G1649735
- UPC # 193005338237
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3/8" |
Actual Inside Dia. | 0.362" |
Nominal Outside Dia. | 9/16" |
Actual Outside Dia. | 0.568" |
Nominal Width | 3/32 in |
Actual Width | 0.103 in |
Details
Item | O-Ring |
Dash Number | 110 |
System of Measurement | Inch |
Cross Section Shape | Square |
Material | Buna-N |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
Durometer (Hardness) Rating | Standard |
FDA Approved | No |
Metal Detectable | No |
Temp. Range | -40° to 250° F |
Application | Standard |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Rectangular, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3/8 in, Nominal Width 3/32 in, Actual Inside Dia. 0.3 in, Actual Width 0.103 in, Dash Number 110, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 9/16 in, Actual Outside Dia. 0.568 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANGMAN No Stud Mirror Picture Hanging System for Apartments Aircraft Grade Aluminum w/ Level Holds 150 lbs (APT-18)
- HAMPTON PRODUCTS Hampton 2-3/8 in. H X 3 in. W X 1/8 in. D Black Steel Square Corner Brace (01-3405-205)
- AMERICAN GARAGE DOOR SUPPLY Spring Lift Cable, 1/8 In, 104 In., PK2 (CAG18-104-NT)
- COMPX TIMBERLINE Receiver Latch Kit (RL-110-G)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 012, PK100 (ZUSAHSQ70012)
- ZORO SELECT O-Ring, Buna N, 2.4mm W, PK50 (M38801.024.0073)
- ZORO SELECT O-Ring, Dash 032, Viton, 0.07 In., PK25 (U38875.006.0187)
- ZORO SELECT O-Ring, Dash 114, Viton, 0.1 In., PK50 (1CTB9)
- ZORO SELECT O-Ring, Buna N, Dash 108, 1/4, 0.443, PK50 (U38805.009.0025)
- ZORO SELECT Buna-N O-Ring, 1.9mm Wide 7.8mm ID, PK100 (ZUSAH1.9X7.8)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0210)
- Zoro Select Individual & Bulk O-Rings