Shop All Individual & Bulk O-Rings
Zoro Select
Square Profile Buna-N O-Ring, Dash 024, PK50
Mfr # ZUSAHSQ70024
Zoro # G1649796
product price: $12.39
/pk 50, $0.25/ea
$12.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dash Number 024
- System of Measurement Inch
- Material Buna-N
- Cross Section Shape Square
- O-Ring Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAHSQ70024
- Zoro # G1649796
- UPC # 193005338183
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1-1/8" |
Actual Inside Dia. | 1.114" |
Nominal Outside Dia. | 1-1/4" |
Actual Width | 0.07 in |
Nominal Width | 1/16 in |
Actual Outside Dia. | 1.254" |
Details
Item | O-Ring |
Dash Number | 024 |
System of Measurement | Inch |
Material | Buna-N |
Cross Section Shape | Square |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
Application | Standard |
Durometer (Hardness) Rating | Standard |
Temp. Range | -40° to 250° F |
Metal Detectable | No |
FDA Approved | No |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Rectangular, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 1/8 in, Nominal Width 1/16 in, Actual Inside Dia. 1.114 in, Actual Width 0.07 in, Dash Number 024, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 1 1/4 in, Actual Outside Dia. 1.254 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABH Stainless steel over head door Friction Concealed Mount Heavy Duty 36” - 39-15/16” (ABH-1033-36-US32D)
- MIDWEST FASTENER 90° x 1" x 1" Batural Plastic Mounting Brackets 10PK (39443)
- PRIME-LINE Extension Spring, 3/4 in. x 2 in., 0.105 in. Diameter, Closed Single (SP 9614)
- SCHLAGE Antique Bronze Dummy Lever Lockset, Accent/Camelot, Left Hand (F170 ACC 716 CAM LH)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 216, PK50 (ZUSAHSQ70216)
- ZORO SELECT O-Ring, Buna N, 6.3mm OD, PK100 (1RJA9)
- ZORO SELECT O-Ring, Dash 228, Viton, 0.13 In., PK10 (U38871.012.0225)
- ZORO SELECT O-Ring, Dash 007, Buna N, 0.07 In., PK100 (U38805.006.0015)
- ZORO SELECT O-Ring, Buna N, Dash 320, 1-1/8, 1.520, PK25 (U38869.009.0118)
- ZORO SELECT O-Ring, Viton, 15mm OD, PK10 (1RHW7)
- ZORO SELECT O-Ring, Viton, 16mm OD, PK25 (1RHP4)
- Zoro Select Individual & Bulk O-Rings