Shop All Individual & Bulk O-Rings
Zoro Select
Square Profile Buna-N O-Ring, Dash 013, PK100
Mfr # ZUSAHSQ70013
Zoro # G1649674
product price: $12.79
/pk 100, $0.13/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 013
- System of Measurement Inch
- Cross Section Shape Square
- Material Buna-N
- O-Ring Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAHSQ70013
- Zoro # G1649674
- UPC # 193005338107
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 7/16" |
Actual Inside Dia. | 0.426" |
Nominal Outside Dia. | 9/16" |
Actual Outside Dia. | 0.566" |
Nominal Width | 1/16 in |
Actual Width | 0.07 in |
Details
Item | O-Ring |
Dash Number | 013 |
System of Measurement | Inch |
Cross Section Shape | Square |
Material | Buna-N |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
Metal Detectable | No |
Temp. Range | -40° to 250° F |
FDA Approved | No |
Application | Standard |
Durometer (Hardness) Rating | Standard |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Rectangular, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7/16 in, Nominal Width 1/16 in, Actual Inside Dia. 0.4 in, Actual Width 0.07 in, Dash Number 013, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 9/16 in, Actual Outside Dia. 0.566 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Center Not Textured W/Mtg.Bkt (EMC 560-50 BLK NT)
- BEST Interchangeable Core, Satin Chrome, 7 Pins (1CB7B116263857)
- SPD Welded Blade End Gas Spring (GSWB238089)
- CROWN 4-3/5" Deco Cabinet Pull with 3-3/4" Center to Center Oil Rubbed Bronze Finish (CHP8136610B)
- ZORO SELECT O-Ring, Buna N, 2.0mm W, PK25 (M38801.020.0170)
- ZORO SELECT O-Ring, Buna N, Dash 157, 4-1/2, 4.693, PK10 (U38801.009.0450)
- ZORO SELECT O-Ring, Buna N, 11.6mm OD, PK100 (1RJC2)
- ZORO SELECT O-Ring, Dash 219, Buna N, 0.13 In., PK10 (5JKA7)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 032, PK10 (ZUSAHSQ70032)
- ZORO SELECT O-Ring, Dash 470, Viton, 0.27 In. (U38871.025.2100)
- ZORO SELECT O-Ring, Dash 909, Buna N, 0.09 In., PK25 (1CRW2)
- Zoro Select Individual & Bulk O-Rings