Shop All Plant & Tree Support
Zoro Select
Square PolyGrate Frame 5 ft
Mfr # TGF55
Zoro # G106878807
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 in
- Shape Square
- Size 5 ft
- Material Plastic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TGF55
- Zoro # G106878807
- Country of Origin United States
- Category Plant & Tree Support
Dimensions
Length | 60 in |
Size | 5 ft |
Width | 48 in |
Details
Item | Tree Grate |
Shape | Square |
Material | Plastic |
Color | Black |
Thickness | 1 1/2 in |
Features | 54 in Long Pre-Drilled Support Bars |
Product Type | Tree Grate |
Description
Tree Grate, Product Type Tree Grate, Material Plastic, Shape Square, Diameter Not Applicable, Width 48 in, Length 60 in, Thickness 1 1/2 in, Features 54 in Long Pre-Drilled Support Bars, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEEJET Strainers (8079-PP-50)
- HOT SHOT 900 to 1200 Sq. Ft. Coverage Area No-Pest Strip (HG-5580)
- FARMGARD Electric Fence Wire, 17 ga., 1/2 Mile (317752A)
- AQUA JOE 2-Zone Electronic Water Timer | Customizable Programs | 2 Connections (AJ-ET2Z)
- ZORO SELECT Tree Grate, Square, Plastic, 4 ft. x 4 ft. (TSB44)
- ZORO SELECT 3 in x 50 ft Breathable Tree Roll Fabric, White, Polypropylene (TW3W)
- ZORO SELECT Tree Square, w/Slit, 4x4 Ft. (TS44S)
- ZORO SELECT Tree Stake Kit, Polypropylene, Black (RS15)
- ZORO SELECT Tree Watering Bag, 15 gal, 3" Max Tree Dia (TWBag-12)
- ZORO SELECT ArborGard Tree Trunk Protector, PK100 (1121)
- ESPOMA Plant Food Tree-Tone 18# (TR18)
- Zoro Select Landscaping Materials