Shop All Plant & Tree Support
Zoro Select
Square PolyGrate Frame 4 ft
Mfr # TGF44
Zoro # G706878658
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- Shape Square
- Size 4 ft
- Material Plastic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TGF44
- Zoro # G706878658
- Country of Origin United States
- Category Plant & Tree Support
Dimensions
Length | 48 in |
Size | 4 ft |
Width | 48 in |
Details
Item | Tree Grate |
Shape | Square |
Material | Plastic |
Color | Black |
Features | 54 in Long Pre-Drilled Support Bars |
Thickness | 1 1/2 in |
Product Type | Tree Grate |
Description
Tree Grate, Product Type Tree Grate, Material Plastic, Shape Square, Diameter Not Applicable, Width 48 in, Length 48 in, Thickness 1 1/2 in, Features 54 in Long Pre-Drilled Support Bars, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Fuel Pump For Yanmar 119225-52102 For Industrial Tractors; (2803-3000)
- CHAPIN CHAPIN 16200 Home and Garden Sprayer, 2 gal Tank, 3 in Fill Opening, Poly Tank, Poly Handle (16200)
- BUYERS PRODUCTS 7 x 15 ft Standard Duty 10 Mil Tarp, Black, PVC Coated Polyester, UV Resistant (3008210)
- FLAGZONE Durawavez Nylon Outdoor U.S. Flag with Heading & Grommets, 5ft x 8ft (1002131)
- ZORO SELECT Tree Watering Bag, 15 gal, 3" Max Tree Dia (TWBag-12)
- ZORO SELECT ArborGard Tree Trunk Protector, PK100 (1121)
- ZORO SELECT Tree Square, 3x3 Ft. (TS33)
- ZORO SELECT Tree Square, w/Slit, 3x3 Ft. (TS33S)
- ZORO SELECT Tree Grate, Square, Plastic, 5 ft. x 5 ft. (TSB55)
- ZORO SELECT Tree Square, w/Slit, 4x4 Ft. (TS44S)
- SCOTTS MIRACLE GRO MG 25LB AP Plant Food (3003510)
- Zoro Select Plant & Tree Support