Shop All Stainless Steel Pipe Fittings
Zoro Select
Square Plug, 2", 150,304, Thrd Heavy
Mfr # 4381033280
Zoro # G1562528
original price:
$8.79
5% off
new price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Square Plug
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Plug
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381033280
- Zoro # G1562528
- UPC # 092201380487
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Details
Specific Fitting Shape | Square Plug |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Plug |
Basic Pipe Fitting Material | Metal |
Item | Square Plug |
Description
Square Plug,2",150,304,Thrd Heavy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 6 In (1150600EG)
- WATTS Thermostatic Mixing Valve, 1 in. (LF1170-M2-UT)
- PLUMB SHOP DIV BRASSCRAFT Mp Alm Toilet Bolt Cap (573405)
- SLOAN Sloan 116-1.6 Flush Valve (3780426)
- ZORO SELECT Square Plug, 1", 150,304, Thrd Heavy (4381033250)
- ZORO SELECT Square Plug, 3", 150,304, Thrd Heavy (4381033300)
- ZORO SELECT Square Plug, 2-1/2", 150,304, Heavy (4381033290)
- ZORO SELECT 3/4" Socket Weld 316 SS 90 Degree Elbow (609E111SW034)
- ZORO SELECT 3/4" MNPT x FNPT 316 SS Street Elbow (60SE113N034)
- ZORO SELECT Tee, 316 SS, 3 in Pipe Size, Buttweld (4381015270)
- KINGDOM 3/4 304 Stainless Steel Union, FNPT (K487-12)
- Zoro Select Fittings