Shop All Stainless Steel Pipe Fittings
Zoro Select
Square Plug, 1/8", 150,316, Thrd Heavy
Mfr # 4381037200
Zoro # G1564661
product price: $0.98
/ea
Sold in multiples of 8 for $7.84
$7.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Square Plug
- Pipe Fitting Material 316 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Plug
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381037200
- Zoro # G1564661
- UPC # 092201381323
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Details
Specific Fitting Shape | Square Plug |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Plug |
Basic Pipe Fitting Material | Metal |
Item | Square Plug |
Description
Square Plug,1/8",150,316,Thrd Heavy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Coupling, Schedule 80, 4" Pipe Size, FNPT x FNPT (9830-040)
- RHEEM-RUUD 15 gal., 277 VAC, 7.2 Amps, Commercial Electric Water Heater (EGSP15)
- ZURN Sensor Faucet (Z6920-XL-MV)
- ROBERTSHAW Replacement Coil (Z-94406-6)
- ZORO SELECT Square Plug, 3", 150,316, Thrd Heavy (4381037300)
- ZORO SELECT Square Plug, 1/2", 150,316, Thrd Heavy (4381037230)
- ZORO SELECT Square Plug, 1", 150,316, Thrd Heavy (4381037250)
- ZORO SELECT 1-1/2" FNPT 316/316L SS Coupling (3000300718)
- ZORO SELECT Hex Plug, 2-1/2", 150,304, Thrd Heavy (4381032090)
- ZORO SELECT 3/4" x 1/4" FNPT 316 SS Reducing Coupling (60RC111N034014)
- ZORO SELECT Straight Adapter, Steel, 1 in, NPT x BSPP (ZUSA-PF-8970)
- Zoro Select Fittings