Shop All Stainless Steel Pipe Fittings
Zoro Select
Square Plug, 1", 150,304, Thrd Heavy
Mfr # 4381033250
Zoro # G1562537
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Square Plug
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Plug
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381033250
- Zoro # G1562537
- UPC # 092201380456
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Details
Specific Fitting Shape | Square Plug |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Plug |
Basic Pipe Fitting Material | Metal |
Item | Square Plug |
Description
Square Plug,1",150,304,Thrd Heavy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cartridge, Plastic Material (32841)
- ELKAY SS, 23x15x1.12" Bottom Grid, 0 Hole, Polished Stainless Steel Finish (LKWBG2416SS)
- ZORO SELECT 2-1/2" x 10" Black Pipe Nipple Sch 40 (589-100BC)
- KOHLER Riverby 25" X 22" X 9-5/8" Undermount (5872-5UA1-0)
- ZORO SELECT Square Plug, 3", 150,304, Thrd Heavy (4381033300)
- ZORO SELECT Square Plug, 1-1/2", 150,304, Thrd Heavy (4381033270)
- ZORO SELECT Square Plug, 1/2", 150,304, Thrd Heavy (4381033230)
- ZORO SELECT 3" x 1" FNPT SS Reducing Coupling (4381036640)
- ZORO SELECT 1/4" FNPT 316 SS Cross (600X111N014)
- ZORO SELECT 3/4" x 1/2" Butt Weld 304L SS Concentric Reducer Sch 10 (4381009000)
- ZORO SELECT 1-1/4" x 3/4" FNPT 316 SS Reducing Coupling (60RC111N114034)
- Zoro Select Fittings