Shop All Stainless Steel Pipe Fittings
Zoro Select
Square Plug, 1-1/2", 150,304, Thrd Heavy
Mfr # 4381033270
Zoro # G1562491
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Square Plug
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Plug
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381033270
- Zoro # G1562491
- UPC # 092201380470
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Details
Specific Fitting Shape | Square Plug |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Plug |
Basic Pipe Fitting Material | Metal |
Item | Square Plug |
Description
Square Plug,1-1/2",150,304,Thrd Heavy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT 304 SS Square Head Plug (1RRL2)
- NEPHROS Wall Clip, 2 1/2" Dia, 1", Plastic (70-0901)
- VIEGA Union (84840)
- ZORO SELECT PVC 90 Degree Street Elbow, Hub x Spigot, 1-1/2 in Pipe Size (1WKA8)
- ZORO SELECT Square Plug, 2-1/2", 150,304, Heavy (4381033290)
- ZORO SELECT Square Plug, 3", 150,304, Thrd Heavy (4381033300)
- ZORO SELECT Square Plug, 1/2", 150,304, Thrd Heavy (4381033230)
- ZORO SELECT 2" FSW 316/316L SS Coupling (4001300718)
- ZORO SELECT 1/4" Socket Weld SS Cap (4307004204)
- ZORO SELECT 3/4" x 1/2" FNPT 304 SS Reducing Coupling (2UA85)
- ZORO SELECT 2" x 3/4" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRV4)
- Zoro Select Fittings