Shop All Carbon Steel Pipe Fittings
Zoro Select
Square Pipe Plug, Carbon Steel, MNPT, PK2
Mfr # 5RLF8
Zoro # G2339806
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Square Plug
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Plug
- Pipe Size - Pipe Fitting 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5RLF8
- Zoro # G2339806
- Country of Origin Unknown
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Pipe Size | 1 in |
Hex Size | 3/4 in |
Thread Size | 1 in -11 1/2 |
Outside Diameter | 1 1/4 in |
Nominal Pipe Size | 1 in |
Overall Length | 1 1/4 in |
Fitting Pipe Size | 1 in |
Description
Square Head Plug, 1 in Nominal Pipe Size, Carbon Steel, Zinc-Plated, 12L14, Male NPT, 1 1/4 in Outside Diameter, 1 1/4 in Overall Length, 2,000 psi Max. Steam Pressure, -65 Degrees to 400 Degrees F, Plug Drive Style Square, Includes Pre-Applied Thread Sealant No, Includes Seal No, 11 1/2, 1 in -11 1/2, Magnetic Yes, Package Quantity 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX Commercial Electric Tankless Water Heater, Undersink, Single Phase (AM005240T)
- SIOUX CHIEF VENT CAP PVC 3 OR 4"" (869-V34)
- PARKER 3/8" FNPT 316 SS 90 Degree Elbow (6-6 FE-SS)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W68PLP-8M-2R)
- ZORO SELECT Adapter, 3/4 in. x 3/8 in., MSW x FNPT (1483009301)
- ZORO SELECT Run Tee, Carbon Steel, 1-5/16-12, JIC (5RLN5)
- ZORO SELECT Hex Nipple 3/4", PK5 (5RLA8)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 1659 psi (010-050-000)
- ZORO SELECT Carbon Steel 150 Slip-On Pipe Flange, 1" Pipe Size (BULK-PF-161)
- ZORO SELECT Hex Nipple 1/2In, PK10 (5RLA6)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2240 psi (020-030-000)
- Zoro Select Carbon Steel Pipe Fittings