Shop All Carbon Steel Pipe Fittings
Zoro Select
Square Pipe Plug, Carbon Steel, MNPT
Mfr # 5RLF6
Zoro # G2339821
product price: $1.29
/ea
Sold in multiples of 9 for $11.61
$11.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Square Plug
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1/2"
- Basic Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RLF6
- Zoro # G2339821
- Country of Origin Unknown
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Pipe Size | 1/2 in |
Hex Size | 9/16 in |
Outside Diameter | 13/16 in |
Overall Length | 1 in |
Fitting Pipe Size | 1/2 in |
Thread Size | 1/2 in -14 |
Nominal Pipe Size | 1/2 in |
Description
Square Head Plug, 1/2 in Nominal Pipe Size, Carbon Steel, Zinc-Plated, 12L14, Male NPT, 13/16 in Outside Diameter, 1 in Overall Length, 3,500 psi Max. Steam Pressure, -65 Degrees to 400 Degrees F, Plug Drive Style Square, Includes Pre-Applied Thread Sealant No, Includes Seal No, 14, 1/2 in -14, Magnetic Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Expansion Joint, Single Sphere, 3 in. Pipe (WA-48-EE)
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 5-175 PSI Delivery Pressure (452X-175)
- ROBINSON TECH INTERNATIONAL NEW JERSEY THEWORKS® LF Brass Full Port Ball Valve - Threaded - 1-1/4 (LFBV106)
- ANVIL 2" Socket Socket Black Forged Steel 90 Degree Elbow Class 3000 (0362001802)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 1895 psi (010-040-000)
- ZORO SELECT Steel Coupling 1/2 In, FNPT, PK5 (5RKZ6)
- ZORO SELECT Cap, Carbon Steel, 1659 psi (080-050-000)
- ZORO SELECT Weldneck Raise Face, Carbon Steel, 285 psi (120-050-000)
- ZORO SELECT Concentric Reducer, Carbon Steel, 3422 psi (091-020-010)
- ZORO SELECT Carbon Steel 150 Blind Cap Pipe Flange, 2" Pipe Size (BULK-PF-212)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 285 psi (140-060-000)
- Zoro Select Fittings