Shop All Square Nuts
This Product is Discontinued
Zoro Select
Square Nut, Metric, 5.00mm Height, PK3700 (Discontinued)
Mfr # L11140.060.0001
Zoro # G2053882
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Metric
- Dia./Thread Size M6-1.00
- Nut Style Square Nut - Regular
- Basic Material Low Carbon Steel
- Material Grade Class 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # L11140.060.0001
- Zoro # G2053882
- Country of Origin Multiple
- Category Square Nuts
Dimensions
Dia./Thread Size | M6-1.00 |
Nut Height | 5.0 mm |
Width Across Flats | 10 mm |
Dimensional Standards | DIN 557 |
Square Height | 5 mm |
Square Width | 10 mm |
Thread Size | M6-1.00 |
Details
System of Measurement | Metric |
Nut Style | Square Nut - Regular |
Basic Material | Low Carbon Steel |
Material Grade | Class 5 |
Fastener Finish | Zinc |
Fastener Thread Direction | Right Hand |
Nut Standards | DIN 557 |
Fastener Thread Type | Metric |
Item | Square Nut |
Finish | Zinc Plated |
Material Type | Steel |
Finish Type | Zinc Plated |
Material Grade/Class | Class 5 |
Material | Steel |
Thread Direction | Right Hand |
Bolt Compatibility | Grade 2 |
Description
Square Nut, Material Grade/Class Class 5, Material Steel, Finish Zinc Plated, Thread Size M6-1.00, Square Height 5 mm, Square Width 10 mm, System of Measurement Metric, Thread Direction Right Hand, Dimensional Standards DIN 557, Pack Size Bulk Pack, Package Quantity 3700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.