Shop All Square Nuts
This Product is Discontinued
Zoro Select
Square Nut, Inch, 1 in. Height, PK79 (Discontinued)
Mfr # B11121.100.0001
Zoro # G2097197
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Inch
- Dia./Thread Size 1"-8
- Nut Style Square Nut - Heavy
- Basic Material Low Carbon Steel
- Material Grade Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B11121.100.0001
- Zoro # G2097197
- Country of Origin Multiple
- Category Square Nuts
Dimensions
Dia./Thread Size | 1"-8 |
Width Across Flats | 1 5/8 in |
Nut Height | 1 in |
Square Height | 1 in |
Square Width | 1 5/8 in |
Thread Size | 1"-8 |
Details
System of Measurement | Inch |
Nut Style | Square Nut - Heavy |
Basic Material | Low Carbon Steel |
Material Grade | Grade A |
Fastener Finish | Plain |
Fastener Thread Type | UNC (Coarse) |
Fastener Thread Direction | Right Hand |
Item | Square Nut |
Finish | Black Oxide |
Bolt Compatibility | Grade 2 |
Material Type | Steel |
Finish Type | Black Oxide |
Material Grade/Class | Grade A |
Material | Steel |
Thread Direction | Right Hand |
Description
Square Nut, Material Grade/Class Grade A, Material Steel, Finish Black Oxide, Thread Size 1 In.-8, Square Height 1 in, Square Width 1 5/8 in, System of Measurement Inch, Thread Direction Right Hand, Pack Size Bulk Pack, Package Quantity 79
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.