Shop All Plow Bolts
Zoro Select
Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 3 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK
Mfr # U01037.043.0300
Zoro # G2521569
product price: $8.15
/pk 10, $0.82/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/16"-14
- Material Carbon Steel
- Finish Zinc Plated
- Plow Bolt Type Square Neck Plow Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U01037.043.0300
- Zoro # G2521569
- Country of Origin Multiple
- Category Plow Bolts
Dimensions
Thread Size | 7/16"-14 |
Fastener Length | 3 in |
Head Dia. | 0.826 in |
Square Width | 0.438 in |
Head Height | 23/64 in |
Embedded Head and Neck Height | 23/64 in |
Dimensional Standards | ASME B18.9 |
Embedded Length | 3 in |
Minimum Thread Length | 1 1/8 in |
Head Width | 7/16 in |
Neck Width | 7/16 in |
Description
Inch, Plow Bolt, #3 Flat Head Type, Carbon Steel, Material Grade Grade 5, Zinc Plated Fastener Finish, Dia./Thread Size 7/16 In.-14, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASME B18.9, Head Style Countersunk, Head Dia. 0.826 in, Head Height 23/64 in, Head Angle (Deg.) 80 to 82, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 50 PK (U04114.025.0275)
- TAMPER-PRUF SCREWS 1/2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (122150)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 10 PK (N01200.075.0150)
- MORTON Acorn Nut, 1/2"-13, Carbon Steel, Black Oxide, 15/16 in H (AN-2)
- ZORO SELECT Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 2 1/4 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (U01037.043.0225)
- ZORO SELECT Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 1 3/4 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (U01037.043.0175)
- ZORO SELECT Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 1 1/2 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (U01037.043.0150)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 1/2 in L, Flat Head, Carbon Steel, Plain, 10 PK (1CFN1)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 4 in L, Flat Head, Carbon Steel, Plain, 5 PK (U01036.062.0400)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 1/2 in L, Flat Head, Alloy Steel, Zinc Yellow, 10 PK (1CFR2)
- MIDWEST FASTENER Plow Bolt, 3/8"-16 Thrd Sz, 1-1/2" L, Flat Head, Steel, Plain, 10 PK (70503)
- Zoro Select Plow Bolts