Shop All Plow Bolts
Zoro Select
Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 2 1/2 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK
Mfr # U01037.043.0250
Zoro # G2521578
product price: $10.89
/pk 10, $1.09/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/16"-14
- Material Carbon Steel
- Finish Zinc Plated
- Plow Bolt Type Square Neck Plow Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U01037.043.0250
- Zoro # G2521578
- Country of Origin Multiple
- Category Plow Bolts
Dimensions
Thread Size | 7/16"-14 |
Fastener Length | 2 1/2 in |
Square Width | 0.438 in |
Head Dia. | 0.826 in |
Head Height | 23/64 in |
Neck Width | 7/16 in |
Embedded Head and Neck Height | 23/64 in |
Dimensional Standards | ASME B18.9 |
Embedded Length | 2 1/2 in |
Head Width | 7/16 in |
Minimum Thread Length | 1 1/8 in |
Description
Inch, Plow Bolt, #3 Flat Head Type, Carbon Steel, Material Grade Grade 5, Zinc Plated Fastener Finish, Dia./Thread Size 7/16 In.-14, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASME B18.9, Head Style Countersunk, Head Dia. 0.826 in, Head Height 23/64 in, Head Angle (Deg.) 80 to 82, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barrel Bolt, #10-24, 1/2 in Brl Lg, 1/4 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGP1)
- ZORO SELECT Flat Washer, For Screw Size 1 1/4" , Steel Zinc Yellow Finish, 5 PK (U38131.125.0001)
- ZORO SELECT Truss Nail, Flat, 1 1/4 In. L, PK980 (148506114)
- LOKSERT Key Locking Insert, 4 Keys, M6-1.00 Int Thrd Sz, M10-1.25 Ext Thrd Sz, Carbon Steel, 5 PK (3620-6.00TWP)
- ZORO SELECT Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 2 1/4 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (U01037.043.0225)
- ZORO SELECT Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 1 1/4 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (U01037.043.0125)
- ZORO SELECT Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 3 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (U01037.043.0300)
- ZORO SELECT Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 1 1/2 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (U01037.043.0150)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 3 in L, Flat Head, Alloy Steel, Zinc Yellow, 5 PK (1CFR3)
- ZORO SELECT Plow Bolt, 3/8"-16 Thrd Sz, 1" L, Steel, Plain, 300 PK (3716BP5P)
- ZORO SELECT Bucket Tooth Plow Bolt, 1"-8 Thrd Sz, 3 in L, Flat Head, Alloy Steel, Plain (1CGE1)
- Zoro Select Plow Bolts