Shop All Plow Bolts
Zoro Select
Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 4 in L, Flat Head, Carbon Steel, Plain, 10 PK
Mfr # 1CFN6
Zoro # G3454017
product price: $9.75
/pk 10, $0.98/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/8"-11
- Material Carbon Steel
- Finish Plain
- Plow Bolt Type Square Neck Plow Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1CFN6
- Zoro # G3454017
- Country of Origin Multiple
- Category Plow Bolts
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 4 in |
Head Dia. | 1.044 in |
Square Width | 0.64 in |
Head Height | 33/64 in |
Key Height | 33/64 in |
Head Width | 5/8 in |
Neck Width | 41/64 in |
Minimum Thread Length | 1 1/2 in |
Dimensional Standards | ASME B18.9 |
Embedded Head and Neck Height | 33/64 in |
Embedded Length | 4 in |
Description
Inch, Plow Bolt, #3 Dome Head Type, Carbon Steel, Material Grade Grade 5, Plain Fastener Finish, Dia./Thread Size 5/8 In.-11, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards SAE J-429, Head Style Countersunk, Head Dia. 1.044 in, Head Height 33/64 in, Head Angle (Deg.) 80, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/2 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (08613)
- KIPP Class 12.9, M16 Hex Head Cap Screw, Black Oxide Steel, 45 mm L (K0871.216X45)
- MIDWEST FASTENER #6-32 x 2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07097)
- MIDWEST FASTENER Wood Screw, #8, 1 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02636)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 3 in L, Flat Head, Carbon Steel, Plain, 10 PK (1CFN3)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 1/2 in L, Flat Head, Carbon Steel, Plain, 10 PK (1CFN1)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 1 3/4 in L, Flat Head, Carbon Steel, Plain, 25 PK (1CFL7)
- ZORO SELECT Plow Bolt, 3/8"-16 Thrd Sz, 1-1/2" L, Flat Head, Steel, Plain, 500 PK (3724BP8)
- ZORO SELECT Bucket Tooth Plow Bolt, 5/8"-11 Thrd Sz, 5 in L, Flat Head, Alloy Steel, Plain, 5 PK (1CGC4)
- ZORO SELECT Plow Bolt, 5/8"-11 Thrd Sz, 3-1/4" L, Flat Head, Steel, Plain, 100 PK (6252BP8)
- ZORO SELECT Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 1 1/4 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (U01037.043.0125)
- Zoro Select Plow Bolts