Shop All Plow Bolts
Zoro Select
Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 3 1/4 in L, Flat Head, Carbon Steel, Plain
Mfr # U01038.062.0325
Zoro # G2521386
product price: $2.15
/ea
Sold in multiples of 5 for $10.75
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/8"-11
- Material Carbon Steel
- Finish Plain
- Plow Bolt Type Square Neck Plow Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U01038.062.0325
- Zoro # G2521386
- Country of Origin Multiple
- Category Plow Bolts
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 3 1/4 in |
Head Dia. | 1.147 in |
Square Width | 0.625 in |
Head Height | 1/2 in |
Neck Width | 5/8 in |
Minimum Thread Length | 1 1/2 in |
Dimensional Standards | ASME B18.9 |
Embedded Length | 3 1/4 in |
Head Width | 5/8 in |
Description
Inch, Plow Bolt, #3 Flat Head Type, Carbon Steel, Material Grade Grade 8, Plain Fastener Finish, Dia./Thread Size 5/8 In.-11, Fastener Length 3 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Head Style Countersunk, Head Dia. 1.147 in, Head Height 1/2 in, Head Angle (Deg.) 80 to 82
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #10, 1 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (898166-PG)
- ZORO SELECT Shoulder Screw, M10-1.50 Thr Sz, 16 mm Thr Lg, 20 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.120.0020)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-16, Steel, Grade 2, Zinc Plated, 9/32 in Ht, 10 PK (U12380.075.0002)
- BSC PREFERRED Black-Oxide Black-Oxide Alloy Steel, 1" L, 5 PK (91253A642)
- ZORO SELECT Square Neck Plow Bolt, 3/8"-16 Thrd Sz, 1 3/4 in L, Flat Head, Carbon Steel, Plain, 25 PK (U01036.037.0175)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 1/2 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (1CFG5)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 1/2 in L, Flat Head, Carbon Steel, Plain (U01038.062.0250)
- ZORO SELECT Square Neck Plow Bolt, 3/4"-10 Thrd Sz, 2 3/4 in L, Flat Head, Alloy Steel, Zinc Yellow, 5 PK (1CFR7)
- ZORO SELECT Square Neck Plow Bolt, 7/8"-9 Thrd Sz, 2 3/4 in L, Flat Head, Alloy Steel, Plain, 5 PK (1CFY7)
- ZORO SELECT Square Neck Plow Bolt, 1"-8 Thrd Sz, 4 1/2 in L, Flat Head, Alloy Steel, Plain (1CGA6)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 3/4 in L, Flat Head, Carbon Steel, Plain, 5 PK (U01036.062.0275)
- Zoro Select Plow Bolts