Shop All Plow Bolts
Zoro Select
Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK
Mfr # 1CFG3
Zoro # G2947901
original price:
$14.00
22% off
new price: $10.85
/pk 10, $1.09/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/8"-11
- Material Carbon Steel
- Finish Zinc Plated
- Plow Bolt Type Square Neck Plow Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1CFG3
- Zoro # G2947901
- Country of Origin Multiple
- Category Plow Bolts
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 2 in |
Square Width | 0.64 in |
Head Height | 33/64 in |
Head Dia. | 1.147 in |
Key Height | 33/64 in |
Embedded Head and Neck Height | 33/64 in |
Neck Width | 41/64 in |
Minimum Thread Length | 1 1/2 in |
Embedded Length | 2 in |
Head Width | 5/8 in |
Dimensional Standards | ASME B18.9 |
Description
Inch, Plow Bolt, #3 Dome Head Type, Carbon Steel, Material Grade Grade 5, Zinc Plated Fastener Finish, Dia./Thread Size 5/8 In.-11, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards SAE J-429, Head Style Countersunk, Head Dia. 1.147 in, Head Height 33/64 in, Head Angle (Deg.) 80, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 50 PK (M01200.100.0050)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK (U01200.025.0075)
- FOREVERBOLT Lock Nut, 1/2"-13, 316 Stainless Steel, Not Graded, NL-19, 29/64 in Ht, 10 PK (FB3FHN1213P10)
- ZORO SELECT Class 8.8, M12-1.25 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 10 PK (HX08120500-010P2)
- ZORO SELECT Square Neck Plow Bolt, 3/4"-10 Thrd Sz, 4 1/2 in L, Flat Head, Alloy Steel, Plain, 5 PK (1CFX8)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 3 in L, Flat Head, Alloy Steel, Zinc Yellow, 5 PK (1CFR3)
- ZORO SELECT Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 4 in L, Flat Head, Carbon Steel, Plain, 10 PK (U01036.043.0400)
- ZORO SELECT Bucket Tooth Plow Bolt, 1"-8 Thrd Sz, 5 in L, Flat Head, Alloy Steel, Plain (1CGE5)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 in L, Flat Head, Carbon Steel, Zinc Plated, 5 PK (U01037.062.0200)
- ZORO SELECT Bucket Tooth Plow Bolt, 1"-8 Thrd Sz, 3 in L, Flat Head, Alloy Steel, Plain (1CGE1)
- ZORO SELECT Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 3 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (U01037.043.0300)
- Zoro Select Plow Bolts