Shop All Plow Bolts
Zoro Select
Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 1/2 in L, Flat Head, Carbon Steel, Plain
Mfr # U01038.062.0250
Zoro # G2521410
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/8"-11
- Material Carbon Steel
- Finish Plain
- Plow Bolt Type Square Neck Plow Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U01038.062.0250
- Zoro # G2521410
- Country of Origin Multiple
- Category Plow Bolts
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 2 1/2 in |
Square Width | 0.625 in |
Head Dia. | 1.147 in |
Head Height | 1/2 in |
Minimum Thread Length | 1 1/2 in |
Dimensional Standards | ASME B18.9 |
Neck Width | 5/8 in |
Embedded Length | 2 1/2 in |
Head Width | 5/8 in |
Description
Inch, Plow Bolt, #3 Flat Head Type, Carbon Steel, Material Grade Grade 8, Plain Fastener Finish, Dia./Thread Size 5/8 In.-11, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Head Style Countersunk, Head Dia. 1.147 in, Head Height 1/2 in, Head Angle (Deg.) 80 to 82
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS 1/4"-20 x 3/4 in Phillips Round Machine Screw, Zinc Plated Steel, 3000 PK (302164-3000)
- ZORO SELECT Grade 8, 1-1/8"-7 Hex Head Cap Screw, Black Oxide Steel, 4 in L (U04100.112.0400)
- TAMPER-PRUF SCREWS #10-24 x 1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (91120)
- FLEXLOC Flexible Top Lock Nut, 7/8"-9, Steel, Grade 2, Black Oxide, 25/64 in Ht, 5 PK (30FA-1409)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 4 1/2 in L, Flat Head, Carbon Steel, Plain (U01038.062.0450)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 3/4 in L, Flat Head, Carbon Steel, Plain (U01038.062.0275)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 6 in L, Flat Head, Carbon Steel, Plain (U01038.062.0600)
- ZORO SELECT Square Neck Plow Bolt, 7/8"-9 Thrd Sz, 3 1/2 in L, Flat Head, Alloy Steel, Plain, 5 PK (1CFZ1)
- ZORO SELECT Square Neck Plow Bolt, 3/8"-16 Thrd Sz, 1 1/2 in L, Flat Head, Carbon Steel, Plain, 25 PK (U01036.037.0150)
- ZORO SELECT Bucket Tooth Plow Bolt, 1"-8 Thrd Sz, 4 1/2 in L, Flat Head, Alloy Steel, Plain (1CGE4)
- ZORO SELECT Square Neck Plow Bolt, 3/4"-10 Thrd Sz, 2 1/4 in L, Flat Head, Alloy Steel, Plain, 10 PK (1CFW9)
- Zoro Select Plow Bolts