Shop All Plow Bolts
Zoro Select
Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 1/2 in L, Flat Head, Alloy Steel, Plain, 180 PK
Mfr # 4RWC4
Zoro # G3298023
product price: $139.99
/pk 180, $0.78/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/8"-11
- Material Alloy Steel
- Finish Plain
- Plow Bolt Type Square Neck Plow Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4RWC4
- Zoro # G3298023
- Country of Origin Multiple
- Category Plow Bolts
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 2 1/2 in |
Head Height | 33/64 in |
Head Dia. | 1.044 in |
Square Width | 0.64 in |
Key Height | 33/64 in |
Minimum Thread Length | 1 1/2 in |
Head Width | 5/8 in |
Embedded Head and Neck Height | 33/64 in |
Embedded Length | 2 1/2 in |
Dimensional Standards | ASME B18.9 |
Neck Width | 41/64 in |
Description
Inch, Plow Bolt, #3 Dome Head Type, Alloy Steel, Material Grade Grade 8, Plain Fastener Finish, Dia./Thread Size 5/8 In.-11, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards SAE J-429, Head Style Countersunk, Head Dia. 1.044 in, Head Height 33/64 in, Head Angle (Deg.) 80, Includes -, Package Quantity 180
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 2-1/4 in L, 50 PK (U55000.025.0225)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 20 PK (67703)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M20-2.5mm, Plain Finish (36480)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 3/4" Dia., 5-1/2" L, Carbon Steel Zinc Plated (STB2-75512)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 1/4 in L, Flat Head, Alloy Steel, Plain, 10 PK (1CFV5)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 1 1/2 in L, Flat Head, Alloy Steel, Plain, 25 PK (1CFV2)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 3 in L, Flat Head, Alloy Steel, Plain, 175 PK (4RWC8)
- ZORO SELECT Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 2 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (U01037.043.0200)
- ZORO SELECT Bucket Tooth Plow Bolt, 1"-8 Thrd Sz, 5 in L, Flat Head, Alloy Steel, Plain (1CGE5)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 1/2 in L, Flat Head, Carbon Steel, Zinc Plated, 5 PK (U01037.062.0250)
- ZORO SELECT Square Neck Plow Bolt, 3/4"-10 Thrd Sz, 2 3/4 in L, Flat Head, Alloy Steel, Zinc Yellow, 5 PK (1CFR7)
- Zoro Select Plow Bolts