Shop All Plow Bolts
Zoro Select
Square Neck Plow Bolt, 3/8"-16 Thrd Sz, 1 1/4 in L, Flat Head, Carbon Steel, Zinc Plated, 25 PK
Mfr # U01037.037.0125
Zoro # G2521657
product price: $4.99
/pk 25, $0.20/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/8"-16
- Material Carbon Steel
- Finish Zinc Plated
- Plow Bolt Type Square Neck Plow Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U01037.037.0125
- Zoro # G2521657
- Country of Origin Multiple
- Category Plow Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1 1/4 in |
Square Width | 0.313 in |
Head Dia. | 0.708 in |
Head Height | 5/16 in |
Embedded Head and Neck Height | 5/16 in |
Embedded Length | 1 1/4 in |
Neck Width | 3/8 in |
Dimensional Standards | ASME B18.9 |
Head Width | 3/8 in |
Minimum Thread Length | 1 1/4 in |
Description
Inch, Plow Bolt, #3 Flat Head Type, Carbon Steel, Material Grade Grade 5, Zinc Plated Fastener Finish, Dia./Thread Size 3/8 In.-16, Fastener Length 1 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASME B18.9, Head Style Countersunk, Head Dia. 0.708 in, Head Height 5/16 in, Head Angle (Deg.) 80 to 82, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN INDUSTRIAL SUPPLY 1275 Piece Grade 8 USS Coarse Thread Bolt and Nut Plastic Bin Assortmen (T24PL8)
- MIDWEST FASTENER External Retaining Ring, Steel 1-9/16 in Shaft Dia, 4 PK (32135)
- G.L. HUYETT Grip Clip .177 Inch x 3-3/4 Zin (GRP-177-3750)
- 80/20 Flat Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish (3658)
- ZORO SELECT Square Neck Plow Bolt, 3/8"-16 Thrd Sz, 2 in L, Flat Head, Carbon Steel, Zinc Plated, 25 PK (U01037.037.0200)
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 3 1/2 in L, Flat Head, Carbon Steel, Plain, 10 PK (U01036.050.0350)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 3 in L, Flat Head, Alloy Steel, Zinc Yellow, 5 PK (1CFR3)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 1 3/4 in L, Flat Head, Alloy Steel, Plain, 10 PK (1CFV3)
- ZORO SELECT Plow Bolt, 3/8"-16 Thrd Sz, 1" L, Steel, Plain, 300 PK (3716BP5P)
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 1 1/4 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (U01037.050.0125)
- MIDWEST FASTENER Plow Bolt, 7/16"-14 Thrd Sz, 1-1/4" L, Flat Head, Steel, Plain, 50 PK (01233)
- Zoro Select Plow Bolts