Shop All Plow Bolts
Zoro Select
Square Neck Plow Bolt, 3/4"-10 Thrd Sz, 5 in L, Flat Head, Alloy Steel, Plain, 65 PK
Mfr # 4RWF9
Zoro # G7254974
product price: $118.99
/pk 65, $1.83/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/4"-10
- Material Alloy Steel
- Finish Plain
- Plow Bolt Type Square Neck Plow Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4RWF9
- Zoro # G7254974
- Country of Origin Multiple
- Category Plow Bolts
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 5 in |
Square Width | 0.765 in |
Head Height | 37/64 in |
Head Dia. | 1.2 in |
Key Height | 37/64 in |
Embedded Length | 5 in |
Minimum Thread Length | 1 3/4 in |
Head Width | 3/4 in |
Embedded Head and Neck Height | 37/64 in |
Neck Width | 49/64 in |
Dimensional Standards | ASME B18.9 |
Description
Inch, Plow Bolt, #3 Dome Head Type, Alloy Steel, Material Grade Grade 8, Plain Fastener Finish, Dia./Thread Size 3/4 In.-10, Fastener Length 5 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards SAE J-429, Head Style Countersunk, Head Dia. 1.2 in, Head Height 37/64 in, Head Angle (Deg.) 80, Includes -, Package Quantity 65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMMYS SAMMYS Vertical Rod Hanger, Steel, Not Applicable Size, 1" L, Steel Zinc Plated, 25 PK (8153922)
- E-Z LOK Heavy Wall Self Locking Thread Insert, #10-24 Int Thrd Sz, Carbon Steel, 5 PK (550-1024 -PK5)
- G.L. HUYETT Lock Nut, 2.36", Steel, Plain (N-12)
- ZORO SELECT Safety Pin, Steel, C1018 and C1065, Zinc, 3/4 in Pin Dia, 6 in Usbl L, 7 16/23 in L (U39681.075.0600)
- ZORO SELECT Square Neck Plow Bolt, 3/4"-10 Thrd Sz, 3 1/2 in L, Flat Head, Alloy Steel, Plain, 5 PK (1CFX5)
- ZORO SELECT Square Neck Plow Bolt, 3/4"-10 Thrd Sz, 6 1/2 in L, Flat Head, Alloy Steel, Plain, 5 PK (1CFY3)
- ZORO SELECT Square Neck Plow Bolt, 3/4"-10 Thrd Sz, 2 3/4 in L, Flat Head, Alloy Steel, Plain, 10 PK (1CFX2)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 1/4 in L, Flat Head, Alloy Steel, Plain, 200 PK (4RWA9)
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 1 3/4 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (U01037.050.0175)
- ZORO SELECT Square Neck Plow Bolt, 7/8"-9 Thrd Sz, 5 in L, Flat Head, Alloy Steel, Plain (1CFZ5)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 4 1/2 in L, Flat Head, Carbon Steel, Plain (U01038.062.0450)
- Zoro Select Plow Bolts