Shop All Plow Bolts
Zoro Select
Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 4 1/2 in L, Flat Head, Carbon Steel, Plain, 10 PK
Mfr # U01036.050.0450
Zoro # G2521788
original price:
$29.29
37% off
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-13
- Material Carbon Steel
- Finish Plain
- Plow Bolt Type Square Neck Plow Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U01036.050.0450
- Zoro # G2521788
- Country of Origin Multiple
- Category Plow Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 4 1/2 in |
Head Dia. | 0.945 in |
Square Width | 0.5 in |
Head Height | 27/64 in |
Dimensional Standards | ASME B18.9 |
Minimum Thread Length | 1 1/4 in |
Embedded Length | 4 1/2 in |
Embedded Head and Neck Height | 27/64 in |
Head Width | 1/2 in |
Neck Width | 1/2 in |
Description
Inch, Plow Bolt, #3 Flat Head Type, Carbon Steel, Material Grade Grade 5, Plain Fastener Finish, Dia./Thread Size 1/2 In.-13, Fastener Length 4 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASME B18.9, Head Style Countersunk, Head Dia. 0.945 in, Head Height 27/64 in, Head Angle (Deg.) 80 to 82, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #12 x 2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.021.0200)
- MIDWEST FASTENER 3/8" x 1-3/4" Zinc Plated Steel Cotter Pins 5PK (930322)
- MIDWEST FASTENER Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 50 PK (00677)
- ZORO SELECT M30-3.50 Socket Head Cap Screw, Black Oxide Steel, 220 mm Length, 5 PK (M07000.300.0220)
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 2 1/4 in L, Flat Head, Carbon Steel, Plain, 10 PK (U01036.050.0225)
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 3 1/2 in L, Flat Head, Carbon Steel, Plain, 10 PK (U01036.050.0350)
- ZORO SELECT Bucket Tooth Plow Bolt, 5/8"-11 Thrd Sz, 5 in L, Flat Head, Alloy Steel, Plain, 5 PK (1CGC4)
- ZORO SELECT Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 2 1/4 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (U01037.043.0225)
- ZORO SELECT Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 1 1/2 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (U01037.043.0150)
- ZORO SELECT Square Neck Plow Bolt, 3/8"-16 Thrd Sz, 1 1/2 in L, Flat Head, Carbon Steel, Plain, 25 PK (U01036.037.0150)
- ZORO SELECT Square Neck Plow Bolt, 3/8"-16 Thrd Sz, 1 in L, Flat Head, Carbon Steel, Plain, 25 PK (U01036.037.0100)
- Zoro Select Plow Bolts