Shop All Plow Bolts
Zoro Select
Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 2 1/4 in L, Flat Head, Carbon Steel, Plain, 10 PK
Mfr # U01036.050.0225
Zoro # G2521858
product price: $6.99
/pk 10, $0.70/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-13
- Material Carbon Steel
- Finish Plain
- Plow Bolt Type Square Neck Plow Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U01036.050.0225
- Zoro # G2521858
- Country of Origin Multiple
- Category Plow Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 2 1/4 in |
Square Width | 0.5 in |
Head Dia. | 0.945 in |
Head Height | 27/64 in |
Embedded Length | 2 1/4 in |
Neck Width | 1/2 in |
Dimensional Standards | ASME B18.9 |
Embedded Head and Neck Height | 27/64 in |
Minimum Thread Length | 1 1/4 in |
Head Width | 1/2 in |
Description
Inch, Plow Bolt, #3 Flat Head Type, Carbon Steel, Material Grade Grade 5, Plain Fastener Finish, Dia./Thread Size 1/2 In.-13, Fastener Length 2 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASME B18.9, Head Style Countersunk, Head Dia. 0.945 in, Head Height 27/64 in, Head Angle (Deg.) 80 to 82, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Staples, Plastic, Steel, 500 PK (PS-550)
- ITW Deck Screw, #8 x 1-1/4 in, Trim Head, 100 PK (96055)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 5 PK (N04104.087.0500)
- CSH Wood Screw, #8, 1 in, Zinc Plated Stainless Steel Truss Head Phillips Drive, 9000 PK (0.TPC08100Z)
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 3 1/2 in L, Flat Head, Carbon Steel, Plain, 10 PK (U01036.050.0350)
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 4 1/2 in L, Flat Head, Carbon Steel, Plain, 10 PK (U01036.050.0450)
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 1 in L, Flat Head, Carbon Steel, Plain, 10 PK (U01036.050.0100)
- ZORO SELECT Square Neck Plow Bolt, 3/4"-10 Thrd Sz, 2 3/4 in L, Flat Head, Alloy Steel, Zinc Yellow, 5 PK (1CFR7)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 3/4 in L, Flat Head, Carbon Steel, Plain (U01038.062.0275)
- ZORO SELECT Square Neck Plow Bolt, 3/4"-10 Thrd Sz, 4 1/2 in L, Flat Head, Alloy Steel, Plain, 5 PK (1CFX8)
- ZORO SELECT Bucket Tooth Plow Bolt, 3/4"-10 Thrd Sz, 6 in L, Flat Head, Alloy Steel, Plain (1CGD3)
- Zoro Select Plow Bolts