Shop All Plow Bolts
Zoro Select
Square Neck Plow Bolt, 1"-8 Thrd Sz, 3 in L, Flat Head, Alloy Steel, Plain, 5 PK
Mfr # 1CGA1
Zoro # G3228802
original price:
$21.16
22% off
new price: $16.35
/pk 5, $3.27/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1"-8
- Material Alloy Steel
- Finish Plain
- Plow Bolt Type Square Neck Plow Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1CGA1
- Zoro # G3228802
- Country of Origin Multiple
- Category Plow Bolts
Dimensions
Thread Size | 1"-8 |
Fastener Length | 3 in |
Head Height | 47/64 in |
Square Width | 1.031 in |
Head Dia. | 1.597 in |
Key Height | 47/64 in |
Head Width | 1 in |
Dimensional Standards | ASME B18.9 |
Embedded Head and Neck Height | 47/64 in |
Neck Width | 1 1/32 in |
Embedded Length | 3 in |
Minimum Thread Length | 2 1/4 in |
Description
Inch, Plow Bolt, #3 Dome Head Type, Alloy Steel, Material Grade Grade 8, Plain Fastener Finish, Dia./Thread Size 1 In.-8, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards SAE J-429, Head Style Countersunk, Head Dia. 1.597 in, Head Height 47/64 in, Head Angle (Deg.) 80, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN INDUSTRIAL SUPPLY M8 Metric 10.9 Lock Washer-Zinc (TM8LWZ109)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 1-7/8 in Shaft Dia, 10 PK (CG-187ST OIL)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 100 PK (U07000.019.0250)
- ZORO SELECT Fully Threaded Rod, 1-3/8"-6, 6 ft, Steel, Grade B7, Black Oxide Finish (U22180.137.7200)
- ZORO SELECT Square Neck Plow Bolt, 1"-8 Thrd Sz, 3 1/2 in L, Flat Head, Alloy Steel, Plain, 5 PK (1CGA3)
- ZORO SELECT Square Neck Plow Bolt, 1"-8 Thrd Sz, 2 3/4 in L, Flat Head, Alloy Steel, Plain, 5 PK (1CFZ9)
- ZORO SELECT Square Neck Plow Bolt, 1"-8 Thrd Sz, 4 1/2 in L, Flat Head, Alloy Steel, Plain (1CGA6)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 in L, Flat Head, Alloy Steel, Plain, 250 PK (4RWA5)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 3 in L, Flat Head, Carbon Steel, Plain, 10 PK (1CFN3)
- ZORO SELECT Square Neck Plow Bolt, 3/8"-16 Thrd Sz, 1 1/2 in L, Flat Head, Carbon Steel, Plain, 25 PK (U01036.037.0150)
- MIDWEST FASTENER Plow Bolt, 5/8"-11 Thrd Sz, 2" L, Flat Head, Steel, Plain, 25 PK (01248)
- Zoro Select Plow Bolts