Shop All Pegboards
Zoro Select
Square Hole Pegboard, 42-1/2x24, Gray, PK2
Mfr # 5TPC7
Zoro # G6045724
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 24 in
- Overall Depth 1/2 in
- Load Capacity 400 lb
- Overall Height 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5TPC7
- Zoro # G6045724
- UPC # 190735531594
- Country of Origin China
- Category Pegboards
Dimensions
Overall Width | 24 in |
Overall Depth | 1/2 in |
Overall Height | 42 in |
Panel Hole Size | 3/8 in |
Height | 42-1/2" |
Width | 24" |
Hole Size | 3/8" |
Peg Hole Size | 3/8 in |
Description
Pegboard Panel, Peg Hole Shape Square, Peg Hole Size 3/8 in, Peg Hole Spacing 1 1/2 in, Panel Pegboard Type, 400 lb Panel Load Capacity, Overall Depth 1/2 in, Overall Height 42 in, Overall Width 24 in, Storage Area 7 sq ft, Number of Usable Sides 1, Number of Hooks 0, Number of Panels 2, 800 lb Whole Unit Load Capacity, Gray, Powder Coated, Steel, Assembled No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Rack Rectangular Tubing 4-Way, Black (K85/MAB)
- HOLLAENDER Structural Pipe Fitting, Elbow, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (3-8)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Gray, Polypropylene, 25 1/8 in L, 16 in W, 8 1/2 in H (TUB2516-8GY)
- 80/20 T-Slotted Extrusion, 15S, 97 LX3 In H (1530-LITE-97)
- ZORO SELECT Square Hole Pegboard, 42-1/2x24, Red, PK2 (5TPC1)
- ZORO SELECT Square Hole Pegboard, 42-1/2x24, Tan, PK2 (5TPC5)
- ZORO SELECT Square Hole Pegboard, 42-1/2x24, Blue, PK2 (5TPA9)
- ZORO SELECT Square Hole Pegboard, Pk2 (6YB78)
- ZORO SELECT Square Hole Pegboard, 24x24, Yellow, PK2 (5TPC2)
- ZORO SELECT Square Hole Pegboard, 24x24, Gray, PK2 (5TPC6)
- ALLIGATORBOARD Pegboard, 16in.Hx32in.W, Metal, Red, PK2 (ALGBRD16X32RED)
- Zoro Select Pegboards