Shop All Aluminum Pipe Fittings
Zoro Select
Square Head Plug, Aluminum, 1/8", MNPT
Mfr # ZUSA-PF-9577
Zoro # G7687081
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Aluminum
- Specific Fitting Shape Square Head Plug
- Color Silver
- Connection Type Threaded
- Application Air, Non-Potable Water, Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-9577
- Zoro # G7687081
- UPC # 193005063757
- Country of Origin United States
- Category Aluminum Pipe Fittings
Dimensions
Pipe Size | 1/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Overall Length | 5/8 in |
Fitting Pipe Size | 1/8 in |
Details
Item | Class 150 Aluminum Pipe Fittings |
Pipe Fitting Material | Aluminum |
Specific Fitting Shape | Square Head Plug |
Color | Silver |
Connection Type | Threaded |
Application | Air, Non-Potable Water, Oil |
Standards | MIL-DTL-52618-E |
Maximum Operating Pressure | 150 psi |
Gender | Male |
Fitting Side A Gender | Male |
Low Lead Compliance Level | Not Compliant |
Includes Seal | No |
Fitting Shape | Plug |
Pipe Fitting Gender | Male |
Fitting Side A Pipe Threading | 27 |
Fitting Side A Type | NPT |
Includes Pre-Applied Thread Sealant | No |
Pipe Fitting Connection Type | Threaded |
Pressure Level | Low Pressure (100-299 psi) |
Class | Class 150 |
Description
Square Head Plug, Aluminum, Class Class 150, 1/8 in, Male, NPT, 27, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Strainer Body Lever Lift (29060-SN)
- SLOAN Regal® Flushometer Vacuum Breaker Repair Kit, V-551-A (3323192)
- WESTWARD ST Suction Tube, 18-5/16in. to 34-7/16in. (19XH33)
- DELTA Delta Stem Extender Assembly - Diverter - Lever (RP25592)
- ZORO SELECT Pipe Bushing, Alum, 1/4 (M)NPTx3/8 (F)NPT (30E652)
- ZORO SELECT Reducing Coupling, Aluminum, 3/8 x 1/4 in (ZUSA-PF-9455)
- ZORO SELECT 90 Street Elbow, Aluminum, 3/8", Class 150 (ZUSA-PF-9488)
- ZORO SELECT Threaded Pipe Flange, Flat Face, 1 1/4 in (BULK-PF-455)
- ZORO SELECT Half Coupling, Aluminum, 3/8 in Pipe Size (ZUSA-PF-9443)
- ZORO SELECT Hex Bushing, Aluminum, 2" x 3/4", Class 150 (ZUSA-PF-9412)
- WORKSMART Aluminum 2In Pipe Coupling (WS-HF-CAM-059)
- Zoro Select Fittings