Shop All Aluminum Pipe Fittings
Zoro Select
Square Head Plug, Aluminum, 1/4 ", MNPT
Mfr # ZUSA-PF-9578
Zoro # G7686698
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Aluminum
- Specific Fitting Shape Square Head Plug
- Connection Type Threaded
- Color Silver
- Application Air, Non-Potable Water, Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-9578
- Zoro # G7686698
- UPC # 193005063764
- Country of Origin United States
- Category Aluminum Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 1/4 in |
Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
Overall Length | 11/16 in |
Details
Item | Class 150 Aluminum Pipe Fittings |
Pipe Fitting Material | Aluminum |
Specific Fitting Shape | Square Head Plug |
Connection Type | Threaded |
Color | Silver |
Application | Air, Non-Potable Water, Oil |
Standards | MIL-DTL-52618-E |
Fitting Side A Gender | Male |
Low Lead Compliance Level | Not Compliant |
Pipe Fitting Gender | Male |
Includes Pre-Applied Thread Sealant | No |
Pressure Level | Low Pressure (100-299 psi) |
Fitting Side A Pipe Threading | 18 |
Class | Class 150 |
Pipe Fitting Connection Type | Threaded |
Gender | Male |
Fitting Shape | Plug |
Fitting Side A Type | NPT |
Includes Seal | No |
Maximum Operating Pressure | 150 psi |
Description
Square Head Plug, Aluminum, Class Class 150, 1/4 in, Male, NPT, 18, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Y STRAINER (LSM300-20)
- ZORO SELECT CPVC Reducing Coupling, Schedule 80, 4" x 3" Pipe Size, Socket (9829-422)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (EF8210G094)
- ZORO SELECT 1/2" Female NPT x Female NPT x Female NPT x Female NPT Malleable Iron Cross Class 300 (5PAU5)
- ZORO SELECT Square Head Plug, Aluminum, 1/8", MNPT (ZUSA-PF-9577)
- ZORO SELECT Reducing Coupling, Aluminum, 1 1/4" x 1/2 (ZUSA-PF-9463)
- ZORO SELECT 90 Street Elbow, Aluminum, 1/4", Class 150 (ZUSA-PF-9487)
- ZORO SELECT Straight Coupling, Aluminum, 2 1/2 in (ZUSA-PF-9388)
- ZORO SELECT 90 Elbow, Aluminum, 1 1/2 in, Female NPT (ZUSA-PF-9428)
- ZORO SELECT Straight Coupling, Aluminum, 3/8", FNPT (ZUSA-PF-9381)
- ZORO SELECT Tee, Aluminum, 2 in, FNPT, Class 150 (ZUSA-PF-9534)
- Zoro Select Fittings