Shop All Stainless Steel Pipe Fittings
Zoro Select
Square Head Plug, 316 SS, 1/8", BSPT
Mfr # ZUSA-PF-7541
Zoro # G700421058
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Square Head Plug
- Pipe Fitting Material Stainless Steel
- Fitting Connection Type Male BSPT
- Standards ISO 7.1
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-7541
- Zoro # G700421058
- UPC # 193005124212
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1/8 in |
Overall Length | 5/8 in |
Outside Diameter | 1/8 in |
Nominal Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in |
Description
Square Head Plug, 1/8 in Nominal Pipe Size, Stainless Steel, 316, Class Class 150, Male BSPT, 1/8 in Outside Diameter, 5/8 in Overall Length, 150 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, 0 Degrees to 360 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Shower Head, Polished Chrome, Wall Mount (K138A1)
- ZORO SELECT Trap Adapt., 1-1/2 x 1-1/4 In SlipxSpigot (1CNV5)
- ELKAY Indoor, Yes ADA, HydrBst Bot Fill Statn, Intgrl Fntn, Fltrd (HTHBWF-HRFSEBP-I)
- JOMAR VALVE 1/2" CXC Lead Free Brass Ball Valve, Max. Pressure: 600 psi WOG (S-110G)
- ZORO SELECT Reduce Coupling, 2"x1-1/2", 150,316, Thrd (4381036550)
- ZORO SELECT 90 Long Radius Elbow, 316 SS, 2 1/2 in (4381014260)
- ZORO SELECT 1" Socket Weld SS Coupling (4307005366)
- ZORO SELECT Reduce Coupling, 1-1/2"x1-1/4", 316, Thrd (4381036470)
- ZORO SELECT 1-1/4" Socket Weld SS Coupling (4307004270)
- ZORO SELECT 1/4" FNPT 304 SS Half Coupling (40HC111N014)
- ZORO SELECT Street 90 deg, 1/4", 150,304, Thrd Heavy (4381033010)
- Zoro Select Stainless Steel Pipe Fittings