Shop All Stainless Steel Pipe Fittings
Zoro Select
Square Head Plug, 304 SS, 1/4", BSPT
Mfr # ZUSA-PF-8249
Zoro # G700421126
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Square Head Plug
- Pipe Fitting Material Stainless Steel
- Fitting Connection Type Male BSPT
- Temp. Range 0 Degrees to 360 Degrees F
- Standards ISO 7.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8249
- Zoro # G700421126
- UPC # 193005122683
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1/4 in |
Outside Diameter | 1/4 in |
Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
Overall Length | 3/4 in |
Description
Square Head Plug, 1/4 in Nominal Pipe Size, Stainless Steel, 304, Class Class 150, Male BSPT, 1/4 in Outside Diameter, 3/4 in Overall Length, 150 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, 0 Degrees to 360 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" NPT Brass Swing Check Valve (6VDT5)
- ZURN JP2378-H - Cast Iron Enameled Half Grate (JP2378-H)
- SPEEDAIRE Brass Filter Ball Valve, Ang., MNPT, 1/4 In (13X540)
- NAUGATUCK Float Ball, Round, SS, 2-1/2 In (GRT25S425A)
- ZORO SELECT Square Head Plug, 304 SS, 1", M BSPT (ZUSA-PF-8253)
- ZORO SELECT Square Head Plug, 304 SS, 1/2", BSPT (ZUSA-PF-8251)
- ZORO SELECT Concentric Coupling, 304 SS, 2 x 4 in (4381009250)
- ZORO SELECT 3/8" FNPT 304 SS Half Coupling (40HC111N038)
- ZORO SELECT Elbow, 90 deg, 2"150,304, Thrd Heavy (4381030680)
- ZORO SELECT 1/2" FNPT 316 SS Cross (600X111N012)
- SMITH-COOPER SW Insert, 3M, 304/L, 3X1" (4307004580)
- Zoro Select Stainless Steel Pipe Fittings