Shop All Stainless Steel Pipe Fittings
Zoro Select
Square Head Plug, 304 SS, 1/2", BSPT
Mfr # ZUSA-PF-8251
Zoro # G900421179
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Square Head Plug
- Pipe Fitting Material Stainless Steel
- Fitting Connection Type Male BSPT
- Connection Type Threaded
- Pipe Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8251
- Zoro # G900421179
- UPC # 193005122706
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1/2 in |
Outside Diameter | 1/2 in |
Overall Length | 15/16 in |
Fitting Pipe Size | 1/2 in |
Nominal Pipe Size | 1/2 in |
Description
Square Head Plug, 1/2 in Nominal Pipe Size, Stainless Steel, 304, Class Class 150, Male BSPT, 1/2 in Outside Diameter, 15/16 in Overall Length, 150 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, 0 Degrees to 360 Degrees F, Plug Construction Cored, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOMINION FAUCETS Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (77-1005)
- CHICAGO FAUCET Rubber Washer (1-011JKABNF)
- LEGEND VALVE 2" T-400 GATE VALVE (104-468)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310040407)
- ZORO SELECT Square Head Plug, 304 SS, 1", M BSPT (ZUSA-PF-8253)
- ZORO SELECT Square Head Plug, 304 SS, 1/4", BSPT (ZUSA-PF-8249)
- ZORO SELECT 2" Socket Weld SS Weldable Outlet Sch 40 (4307002570)
- ZORO SELECT Hex Bushing, 1-1/2"x3/4", 316, Thrd Heavy (4381035050)
- ZORO SELECT 3/8" x 1/8" FNPT SS Reducing Coupling (4307000504)
- ZORO SELECT Half Coupling, 2"150,316, Thrd Heavy (4381035680)
- PARKER Hollow Hex Plug, 316 SS, 1/4 in, Male SAE (4 HP5ON-SS)
- Zoro Select Stainless Steel Pipe Fittings