Shop All Square Head Bolts
Zoro Select
Square Head Bolt, Steel, Zinc Plated, 5/16"-18 Thread Size, 1-3/8 in Lg, 1000 PK
Mfr # 3122BQT
Zoro # G9687205
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"-18
- Fastener Length 1-3/8 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3122BQT
- Zoro # G9687205
- Country of Origin Taiwan, Province of China
- Category Square Head Bolts
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1-3/8 in |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Thread Type | Coarse and Fine |
Item | Square Head Bolt |
Head Type | External Square |
Description
5/16-18X1 3/8 Square Head Battery Bolt Fully Threaded Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 25 PK (U07040.031.0350)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 50 PK (M01200.100.0080)
- ZORO SELECT Ultrasonic Insert, 3/8"-16, 3/8 in L, 0.563 in Insert Dia., 0.53 in Tapered End Dia., Brass, 500 PK (4KXZ8)
- ZORO SELECT Heavy Hex Nut, 7/8"-9, 18-8 Stainless Steel, Not Graded, Plain, 55/64 in Ht, 5 PK (U51081.087.0001)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M12-1.75 Thread Size, 50 mm Lg, 50 PK (M01030.120.0050)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M16-2.00 Thread Size, 120 mm Lg, 10 PK (M01030.160.0120)
- ZORO SELECT Square Head Bolt, Alloy steel, Grade 8, Plain, 1"-8 Thread Size, 6 in Lg, 15 PK (291298G1)
- ZORO SELECT Square Head Bolt, Alloy steel, Grade 8, Plain, 3/4"-10 Thread Size, 3 in Lg, 50 PK (287178G1)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M10-1.50 Thread Size, 16 mm Lg, 50 PK (M01030.100.0016)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M6-1.00 Thread Size, 20 mm Lg, 100 PK (M01030.060.0020)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M20-2.50 Thread Size, 50 mm Lg, 10 PK (M01030.200.0050)
- Zoro Select Square Head Bolts