Shop All Square Head Bolts
Zoro Select
Square Head Bolt, Steel, Grade 5, Zinc Yellow, 3/8"-16 Thread Size, 1 in Lg, 50 PK
Mfr # SQHDG5FTZY38161
Zoro # G6638161
product price: $72.49
/pk 50, $1.45/ea
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
External Square Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Head Width 9/16 in
- Head Height 1/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SQHDG5FTZY38161
- Zoro # G6638161
- Country of Origin Multiple
- Category Square Head Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1 in |
Head Width | 9/16 in |
Head Height | 1/4 in |
Minimum Thread Length | 1 in |
Size | 3/8-16x-1" |
Flange Dia. | 3/8 in |
Dimensional Standards | ASME B18.2.1 |
Description
Square Head Bolt, Square Head Bolt, Inch, Steel, Fastener Finish Zinc Yellow, Material Grade Class 5, Dia./Thread Size 3/8 In.-16, Fastener Length 1 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.2.1, SAE J429, Head Height 1/4 in, Head Width 9/16 in, Flange Dia. 3/8 in, Thread Style Fully Threaded, Rockwell Hardness HRC25, Head Type Square Head, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.019.0100)
- MKT FASTENING Screw Anchor, Nylon, 100 PK (8561000)
- ARROW FASTENER Cable Staples, T25, - ga, Round Crown, 9/16 in Leg L, Steel, 1100 PK (259)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 10 PK (M07000.200.0050)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M12-1.75 Thread Size, 25 mm Lg, 50 PK (M01030.120.0025)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M8-1.25 Thread Size, 16 mm Lg, 100 PK (M01030.080.0016)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M16-2.00 Thread Size, 40 mm Lg, 25 PK (M01030.160.0040)
- ZORO SELECT Square Head Bolt, Steel, Grade 5, Zinc Yellow, 1/2"-13 Thread Size, 3 in Lg, 30 PK (SQHDG5FTZY12133)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M16-2.00 Thread Size, 80 mm Lg, 10 PK (M01030.160.0080)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M24-3.00 Thread Size, 100 mm Lg, 5 PK (M01030.240.0100)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M16-2.00 Thread Size, 90 mm Lg, 10 PK (M01030.160.0090)
- Zoro Select Square Head Bolts