Shop All Square Head Bolts
Zoro Select
Square Head Bolt, Steel, Class 8.8, Black Oxide, M24-3.00 Thread Size, 70 mm Lg, 10 PK
Mfr # M01030.240.0070
Zoro # G0307715
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 8.8 Material Grade/Class
External Square Drive
- System of Measurement Metric
- Thread Size M24-3.00
- Head Width 24 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M01030.240.0070
- Zoro # G0307715
- Country of Origin Multiple
- Category Square Head Bolts
Dimensions
Thread Size | M24-3.00 |
Fastener Length | 70 mm |
Head Width | 24 mm |
Head Height | 22 mm |
Minimum Thread Length | 70 mm |
Size | M24x70mm |
Thread Length | 70 mm |
Dimensional Standards | DIN 479 |
Length Under Head | 70mm |
Description
Socket Set Screw, Head Type Square, System of Measurement Metric, Thread Size M24-3.00 mm, Overall Length 70 mm, Fastener Length 70 mm, Drive Type External Square, Material Steel, Material Grade/Class Class 8, Finish Black Oxide, Pack Size Small Pack, Dimensional Standards DIN 479, Head Height 22 mm, Head Width 24 mm, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 51Pc Zinc Ez Anchor Kit (375203)
- ZORO SELECT Tooth Lock Washer, For Screw Size 7/16 in Stainless Steel, Plain Finish, 2000 PK (AN960-C716L)
- SUBURBAN BOLT AND SUPPLY Helical Insert, 1/2"-13 Thrd Sz, Stainless Steel (A5010320625)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 59/64 in L, Aluminum Body, 500 PK (U34121.015.0512)
- ZORO SELECT Square Head Bolt, Steel, Grade 5, Zinc Yellow, 1/2"-13 Thread Size, 3 in Lg, 30 PK (SQHDG5FTZY12133)
- ZORO SELECT Square Head Bolt, Alloy Steel, Grade 8, Black Oxide, 3/4"-10 Thread Size, 6 in Lg, 30 PK (287298G1)
- ZORO SELECT Square Head Bolt, Alloy steel, Grade 8, Plain, 1"-8 Thread Size, 4 1/2 in Lg, 20 PK (291238G1)
- ZORO SELECT Square Head Bolt, Steel, Grade 5, Plain, 3/4"-10 Thread Size, 3 in Lg, 50 PK (287175G1)
- ZORO SELECT Square Head Bolt, Steel, Plain, #1-8 Thread Size, 9 in Lg, 20 PK (100144BMQ)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M8-1.25 Thread Size, 60 mm Lg, 100 PK (M01030.080.0060)
- MIDWEST FASTENER Square Head Bolt, 18-8 Stainless Steel, 1/4"-20 Thread Size, 3/4" Lg, 50 PK (53702)
- Zoro Select Square Head Bolts