Shop All Square Head Bolts
Zoro Select
Square Head Bolt, Steel, Class 8.8, Black Oxide, M20-2.50 Thread Size, 120 mm Lg, 10 PK
Mfr # M01030.200.0120
Zoro # G0307721
product price: $103.99
/pk 10, $10.40/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 8.8 Material Grade/Class
External Square Drive
- System of Measurement Metric
- Thread Size M20-2.50
- Head Width 22 mm
- Head Height 20 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M01030.200.0120
- Zoro # G0307721
- Country of Origin Multiple
- Category Square Head Bolts
Dimensions
Thread Size | M20-2.50 |
Fastener Length | 120 mm |
Head Width | 22 mm |
Head Height | 20 mm |
Minimum Thread Length | 120 mm |
Thread Length | 120 mm |
Size | M20x120mm |
Dimensional Standards | DIN 479 |
Length Under Head | 120mm |
Description
Socket Set Screw, Head Type Square, System of Measurement Metric, Thread Size M20-2.50 mm, Overall Length 120 mm, Fastener Length 120 mm, Drive Type External Square, Material Steel, Material Grade/Class Class 8, Finish Black Oxide, Pack Size Small Pack, Dimensional Standards DIN 479, Head Height 20 mm, Head Width 22 mm, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #12, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.021.0125)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 50 mm L, 5 PK (932932)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx5/8" L, PK100 (U51700.006.0062)
- FASCO Staples, 22 ga, 3/8 in Leg L (EE710)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M20-2.50 Thread Size, 50 mm Lg, 10 PK (M01030.200.0050)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M16-2.00 Thread Size, 70 mm Lg, 10 PK (M01030.160.0070)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M10-1.50 Thread Size, 16 mm Lg, 50 PK (M01030.100.0016)
- ZORO SELECT Square Head Bolt, Steel, Grade 5, Plain, 3/4"-10 Thread Size, 3 in Lg, 50 PK (287175G1)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M8-1.25 Thread Size, 60 mm Lg, 100 PK (M01030.080.0060)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M16-2.00 Thread Size, 80 mm Lg, 10 PK (M01030.160.0080)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 5/16"-18 Thread Size, 2" Lg, 10 PK (71706)
- Zoro Select Square Head Bolts