Shop All Square Head Bolts
Zoro Select
Square Head Bolt, Steel, Class 8.8, Black Oxide, M16-2.00 Thread Size, 80 mm Lg, 10 PK
Mfr # M01030.160.0080
Zoro # G0307828
product price: $47.89
/pk 10, $4.79/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 8.8 Material Grade/Class
External Square Drive
- System of Measurement Metric
- Thread Size M16-2.00
- Head Width 17 mm
- Head Height 16 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M01030.160.0080
- Zoro # G0307828
- Country of Origin Multiple
- Category Square Head Bolts
Dimensions
Thread Size | M16-2.00 |
Fastener Length | 80 mm |
Head Width | 17 mm |
Head Height | 16 mm |
Minimum Thread Length | 80 mm |
Size | M16x80mm |
Thread Length | 80 mm |
Dimensional Standards | DIN 479 |
Length Under Head | 80mm |
Description
Socket Set Screw, Head Type Square, System of Measurement Metric, Thread Size M16-2.00 mm, Overall Length 80 mm, Fastener Length 80 mm, Drive Type External Square, Material Steel, Material Grade/Class Class 8, Finish Black Oxide, Pack Size Small Pack, Dimensional Standards DIN 479, Head Height 16 mm, Head Width 17 mm, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 100 PK (M07000.060.0080)
- KEN FORGING Oval Eye Nut, 3/8"-16 Thread Size, 5/8 in Thread Lg, Steel, Black Oxide (EN-3)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Stainless Steel, Plain Finish, 5 PK (U51450.100.0001)
- ZORO SELECT Fully Threaded Stud, 8-32, 4 in, Steel, Grade 8, Plain Finish (2025999)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M16-2.00 Thread Size, 120 mm Lg, 10 PK (M01030.160.0120)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M16-2.00 Thread Size, 90 mm Lg, 10 PK (M01030.160.0090)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M16-2.00 Thread Size, 70 mm Lg, 10 PK (M01030.160.0070)
- ZORO SELECT Square Head Bolt, Steel, Grade 5, Plain, 1"-8 Thread Size, 6 in Lg, 15 PK (291295G1)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M12-1.75 Thread Size, 100 mm Lg, 25 PK (M01030.120.0100)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M20-2.50 Thread Size, 120 mm Lg, 10 PK (M01030.200.0120)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 5/16"-18 Thread Size, 3" Lg, 10 PK (71708)
- Zoro Select Square Head Bolts