Shop All Square Head Bolts
Zoro Select
Square Head Bolt, Steel, Class 8.8, Black Oxide, M10-1.50 Thread Size, 20 mm Lg, 50 PK
Mfr # M01030.100.0020
Zoro # G0308065
product price: $32.89
/pk 50, $0.66/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 8.8 Material Grade/Class
External Square Drive
- System of Measurement Metric
- Thread Size M10-1.50
- Head Width 10 mm
- Head Height 10 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M01030.100.0020
- Zoro # G0308065
- Country of Origin Multiple
- Category Square Head Bolts
Dimensions
Thread Size | M10-1.50 |
Fastener Length | 20 mm |
Head Width | 10 mm |
Head Height | 10 mm |
Minimum Thread Length | 20 mm |
Thread Length | 20 mm |
Size | M10x20mm |
Dimensional Standards | DIN 479 |
Length Under Head | 20mm |
Description
Socket Set Screw, Head Type Square, System of Measurement Metric, Thread Size M10-1.50 mm, Overall Length 20 mm, Fastener Length 20 mm, Drive Type External Square, Material Steel, Material Grade/Class Class 8, Finish Black Oxide, Pack Size Small Pack, Dimensional Standards DIN 479, Head Height 10 mm, Head Width 10 mm, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reclosable Fastener, Disc, VHB Acrylic Adhesive, 3/4 in, Clear, 100 PK (340VCSJ3560/100)
- ZORO SELECT #4-40 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.011.0050)
- METRIC BLUE M6-1.00 Socket Head Cap Screw, Metric Blue Steel, 25 mm Length, 25 PK (UST187489)
- MIDWEST FASTENER Press Insert, #8-32 Int Thrd Sz, Brass, 8 PK (930444)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M10-1.50 Thread Size, 16 mm Lg, 50 PK (M01030.100.0016)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M16-2.00 Thread Size, 40 mm Lg, 25 PK (M01030.160.0040)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M12-1.75 Thread Size, 50 mm Lg, 50 PK (M01030.120.0050)
- ZORO SELECT Square Head Bolt, Steel, Grade 5, Zinc Yellow, 1/2"-13 Thread Size, 3 in Lg, 30 PK (SQHDG5FTZY12133)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M24-3.00 Thread Size, 100 mm Lg, 5 PK (M01030.240.0100)
- ZORO SELECT Square Head Bolt, Alloy steel, Grade 8, Plain, 1"-8 Thread Size, 4 1/2 in Lg, 20 PK (291238G1)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 3/8"-16 Thread Size, 1" Lg, 10 PK (71721)
- Zoro Select Square Head Bolts