Shop All Square Head Bolts
Zoro Select
Square Head Bolt, Alloy Steel, Grade 8, Black Oxide, 1 1/8"-7 Thread Size, 3 in Lg, 20 PK
Mfr # 293178G1
Zoro # G4420701
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
External Square Drive
- System of Measurement Inch
- Thread Size 1 1/8"-7
- Fastener Length 3 in
- Head Width 1 11/16 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 293178G1
- Zoro # G4420701
- Country of Origin Multiple
- Category Square Head Bolts
Dimensions
Thread Size | 1 1/8"-7 |
Fastener Length | 3 in |
Head Width | 1 11/16 in |
Head Height | 3/4 in |
Minimum Thread Length | 2 1/2 in |
Dimensional Standards | ASME B18.2.1 |
Description
Square Head Bolt, Inch, Alloy Steel, Fastener Finish Plain, Material Grade Grade 8, Dia./Thread Size 1-1/8 In.-7, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Head Height 3/4 in, Head Width 1 11/16 in, Thread Style Partially Threaded, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 6 in, Steel, Black Oxide, 2 PK (40907)
- WOODPRO FASTENERS Wood Screw, #9, 2-1/2 in, Gold Steel Flat Head Torx Drive, 1 PK (AP9X212-5)
- AMERICAN SOCKETS #6-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in Length, 100 PK (0616CSFL)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 120 mm L, 25 PK (M55010.100.0120)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M10-1.50 Thread Size, 16 mm Lg, 50 PK (M01030.100.0016)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M6-1.00 Thread Size, 20 mm Lg, 100 PK (M01030.060.0020)
- ZORO SELECT Square Head Bolt, Steel, Grade 5, Plain, 3/4"-10 Thread Size, 3 in Lg, 50 PK (287175G1)
- ZORO SELECT Square Head Bolt, Alloy Steel, Grade 8, Black Oxide, 3/4"-10 Thread Size, 3 in Lg, 80 PK (287178G1)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M20-2.50 Thread Size, 120 mm Lg, 10 PK (M01030.200.0120)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M6-1.00 Thread Size, 16 mm Lg, 100 PK (M01030.060.0016)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M16-2.00 Thread Size, 120 mm Lg, 10 PK (M01030.160.0120)
- Zoro Select Square Head Bolts