Shop All Crowd Control Post & Ropes
Zoro Select
Square Barricade Feet, Silver, 60 In L
Mfr # 80BAREFT01
Zoro # G3978931
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Overall Length 60 in
- Material Steel
- For Use With Filtrona Type III Excrusion Barricades
- Includes 6 in Stub
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 80BAREFT01
- Zoro # G3978931
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 60 in |
Overall Height | 8 in |
Overall Width | 2 in |
Outside Diameter | 2 in |
Barricade Height | 8 in |
Width x Height | 8 in |
Details
Item | Square Barricade Feet |
Color | Silver |
Material | Steel |
For Use With | Filtrona Type III Excrusion Barricades |
Includes | 6 in Stub |
Weight | 10 lb |
Type | Preforated,Square |
Legend | Blank |
Fillable | No |
Frame Material | Steel |
For Number of Panels | 0 |
For Use With Product Type | Filtrona Type III Excrusion Barricades |
Reflective Grade | Non-Reflective |
Description
Square Barricade Feet, Product Type Barricade Feet, For Use With Product Type Filtrona Type III Excrusion Barricades, Material Steel, Color Silver, Height 8 in, Width 2 in, Length 60 in, For Number of Panels 0, Reflective Grade Non-Reflective, Fillable No, Outside Diameter 2 in, Legend Blank, Weight 10 lb, Includes 6 in Stub
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut-Resistant Sleeve, Cut Level A3, Kevlar, Latex-Free, 14 in L, Yellow, Large (3AM12)
- TINGLEY Tingley Comfort-Tuff 2 Piece Rain Suit (S63219 M)
- SAFE KEEPER 50 ft. Vertical Life Line Roof Top Safety Bucket (RTSB(50)G-SK)
- BRADY Double Sided Tape, B-156 Foam, 1 in, White (19811)
- ZORO SELECT 2.5" Ground Pole - Orange, Reflective, 6 pk (95412-6DOT)
- ZORO SELECT Plastic Chain, 2", 50 ft. L, Red (51005-50)
- ZORO SELECT Steel Cart, for up to 12 Stanchions (U2509)
- ZORO SELECT Reflector, 2 In., Star White, PK6 (84003)
- ZORO SELECT 1.5" (#6, 38 mm.) x 50 ft. Red Plastic Chain (30005-50)
- ZORO SELECT 1.5" Master Link - Yellow, Acetal, 10 pk (30702-10)
- MONTOUR LINE Stanchion Post and Rope Sat.Brass Post Flat Top (C-SB-FL)
- Zoro Select Crowd Control Post & Ropes