Shop All Aluminum Rods
Zoro Select
Square Bar Stock, Aluminum, 3/4 in Over. W
Mfr # 26161_96_0
Zoro # G403044493
product price: $43.55
/ea
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Unpolished
- Temper T52
- Length Tolerance +0.125/-0.000 in
- Standards AMS QQ-A-200/9, ASTM B221, ASTM B249
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26161_96_0
- Zoro # G403044493
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Length Tolerance | +0.125/-0.000 in |
Width and Length | 3/4 in x 96 in |
Width Tolerance | +/-0.010 in |
Nominal Size (WxL) | 3/4 in x 8 ft |
Overall Width | 3/4 in |
Overall Length | 8 ft |
Description
Square Bar Stock, Square Bar Stock, Thickness (Decimal) 0.75 in, Width and Length 3/4 in x 96 in, Alloy Type - Aluminum 6063, Aluminum, AMS-QQ-A-200/9, ASTM B221, ASTM B249 Standards, Unpolished Finish, Temper T52, Thickness Tolerance +/-0.010 in, Width Tolerance +/-0.010 in, Length Tolerance +0.125 In., -0 In., Typical Tensile Strength (PSI) 27,000 psi, Typical Yield Strength (PSI) 21,000 psi, Typical Hardness 60, Hardness Scale BHN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, LCS, Oiled, 3/64In T, 2 Wx4 Ft L (6SH18X24-48)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 12" L x 8" W x 1" Thick (BULK-PS-UHMWB-97)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 1 ft. L, 3/4" Dia. (2XPA4)
- MAUDLIN PRODUCTS Slotted Shim A-2 x 2" x 0.075", Pk10 (MSA075-10)
- ZORO SELECT Aluminum Round Bar, 1 in Overall L (12648_1_0)
- ZORO SELECT Aluminum Round Bar, 12 in Overall L (26324_12_0)
- ZORO SELECT Rod Stock, Aluminum, 6 in Overall L (26318_6_0)
- ZORO SELECT Rod Stock, Aluminum, 24 in Overall L (1086_24_0)
- ZORO SELECT Aluminum Hex Bar, 6 ft Overall L (7989_72_0)
- ZORO SELECT Aluminum Round Bar, 1 in Overall L (12649_1_0)
- ZORO SELECT Aluminum Round Bar, 1 in Overall L (12650_1_0)
- Zoro Select Aluminum Rods