Shop All Aluminum Rods
Zoro Select
Square Bar Stock, Aluminum, 2 in Over. W
Mfr # 61s2-2
Zoro # G403044523
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Unpolished
- Temper T6511
- Length Tolerance +0.125/-0.000 in
- Standards AMS QQ-A-200/8, ASTM B221
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61s2-2
- Zoro # G403044523
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Length Tolerance | +0.125/-0.000 in |
Width and Length | 2 in x 2 in |
Width Tolerance | +/-0.024 in |
Overall Length | 2 in |
Overall Width | 2 in |
Nominal Size (WxL) | 2 in x 2 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Sheet, 2 in Overall Length, Length Tolerance +0.125/-0.000 in, 2 in Overall Width, Width Tolerance +/-0.024 in, 2 in Thickness, Thickness Tolerance +/-0.024 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS QQ-A-200/8, ASTM B221, Minimum Temperature 1,080 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (24F.375X1.5 -12)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 48" L x 24" W x 0.350" Thick (1UNU5)
- ONLINEMETALS 1.625" x 1.625" Unistrut Slotted Channel P1000T (24907)
- RUBBER-CAL Nitrile - Commercial Grade Black - 60A Rubber Sheet - Buna Rubber - 1/8" T x 8" W x 8" L - 3 Pack (20-111)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (1084_36_0)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (7682_72_0)
- ZORO SELECT Aluminum Hex Bar, 6 ft Overall L (7983_72_0)
- ZORO SELECT Aluminum Hex Bar, 12 in Overall L (10589_12_0)
- ZORO SELECT Aluminum Round Bar, 24 in Overall L (20763_24_0)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (18037_72_0)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (1082_12_0)
- Zoro Select Aluminum Rods