Shop All Aluminum Sheets
Zoro Select
Square Bar Stock, Aluminum, 1 in Over. W
Mfr # 17847_12_0
Zoro # G702644615
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1 in
- Finish Unpolished
- Temper T651
- Length Tolerance +0.125/-0.000 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 17847_12_0
- Zoro # G702644615
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0.000 in |
Width Tolerance | +/-0.025 in |
Width and Length | 1 x 12 in |
Overall Length | 12 in |
Nominal Size (WxL) | 1 in x 12 in |
Overall Width | 1 in |
Description
Flat Bar Stock, Aluminum, 7075, T651, Sheet, 12 in Overall Length, Length Tolerance +0.125/-0.000 in, 1 in Overall Width, Width Tolerance +/-0.025 in, 1 in Thickness, Thickness Tolerance +/-0.025 in, Fabrication Cold Finished, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 73,000 psi, Tensile Strength 83,000 psi, 150 Brinell Hardness, 87 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS QQ-A-200/8, ASTM B221
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 12"x12", 60A (BULK-RS-S60-24)
- ZORO SELECT 1/2" Comm. Grade Buna-N Rubber Strip, 4"x36", Black, 70A (BULK-RS-H70-919)
- ZORO SELECT Rubber Strip, 1/4" Thickness, 1" W (BULK-RS-E60-90)
- MIDWEST FASTENER 7/16" x 1" x 1/16" Neoprene Rubber Washers 40PK (64326)
- ZORO SELECT Flat Stock, Al, 6061, 5/16 x 2 In, 6 Ft (61F.312X2-72)
- ZORO SELECT Flat Bar Stock, Aluminum, 3.5 in Over. W (61F2X3.5-6)
- ZORO SELECT Flat Bar Stock, Aluminum, 2.5 in Over. W (61F.625X2.5-6)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.125 in Over. W (24S1.125 -12)
- ZORO SELECT Flat Stock, Al, 6061, 1/8 x 3 In, 3 Ft (2EYU9)
- ZORO SELECT Aluminum Sheet 6061, 4 ft Overall L (7960_24_48)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (61F.25X1.25-36)
- Zoro Select Aluminum Sheets