Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Square Bar, SS, 6in Overall L
Mfr # 6s.875-6
Zoro # G203044921
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Thickness 0.875 in
- Width 0.875 in
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6s.875-6
- Zoro # G203044921
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 0.875 in |
Length | 6 in |
Width Tolerance | -0.004 in |
Length Tolerance | +0.125/-0 in |
Nominal Size (WxL) | 7/8 in x 6 in |
Overall Width | 7/8 in |
Overall Length | 6 in |
Description
Square Bar, Corrosion Resistant, Stainless Steel, Alloy Type 316, Thickness 0.875 in, Width 0.875 in, Length 6 in, Unpolished Finish, Temper 316, Thickness Tolerance +0.000/-0.004 in, Width Tolerance +0.000/-0.004 in, Length Tolerance +0.125 In., -0 In., Typical Tensile Strength (PSI) 85,000 psi, Typical Yield Strength (PSI) 35,000 psi, Typical Hardness 200 min BHN; 95 min HRB, Hardness Scale BHN; Rockwell, AMS-5648, AMS-5653, AMS-QQ-S-763, ASTM-A276, ASTM-A479 Standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 24" W x 1/16" Thick (BULK-PS-PC-49)
- ZORO SELECT Expanded Sheet, Flat, 304SS, 8 x4 ft, 3/4-#9 (44F0759-48X96)
- ONLINEMETALS 2" x 2" x 0.125" Anodized Aluminum Angle 6063-T5 Black (25374)
- USA INDUSTRIALS PVC Plastic Sheet 8 ft L x 4 ft W x 1/8 in Thick (BULK-PS-PVC-2)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.75X5-36)
- ZORO SELECT High Strength, SS, 12" Overall L (6F.375X.75-12)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.188X6-12)
- ZORO SELECT Annealed Stainless Flat, 12" Overall L (3F.75X1-12)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.75X1.75-6)
- ZORO SELECT SS Plate 304, 12 in Overall W (304 SS0.024x12x182)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.25X1.25-6)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock