Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Square Bar, SS, 6in Overall L
Mfr # 6s.5-6
Zoro # G603045320
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Thickness 0.5 in
- Width 0.5 in
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6s.5-6
- Zoro # G603045320
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 0.5 in |
Length | 6 in |
Length Tolerance | +0.125/-0 in |
Width Tolerance | -0.003 in |
Nominal Size (WxL) | 1/2 in x 6 in |
Overall Width | 1/2 in |
Overall Length | 6 in |
Description
Square Bar, Corrosion Resistant, Stainless Steel, Alloy Type 316, Thickness 0.5 in, Width 0.5 in, Length 6 in, Unpolished Finish, Temper 316, Thickness Tolerance +0.000/-0.003 in, Width Tolerance +0.000/-0.003 in, Length Tolerance +0.125 In., -0 In., Typical Tensile Strength (PSI) 85,000 psi, Typical Yield Strength (PSI) 35,000 psi, Typical Hardness 200 min BHN; 95 min HRB, Hardness Scale BHN; Rockwell, AMS-5648, AMS-5653, AMS-QQ-S-763, ASTM-A276, ASTM-A479 Standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, 1/4" Thickness, 1/2" W (BULK-RS-S40-157)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 3" W x 1/4" Thick (BULK-PS-UHMW-254)
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 40A (BULK-RS-N40-28)
- ZORO SELECT White Polypropylene Sheet Stock 12" L x 12" W x 0.375" Thick (BULK-PS-PP-579)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.75X1.5-12)
- ZORO SELECT SS Plate 304, 36" Overall L (4sh13x1.5-36)
- ZORO SELECT General Purpose SS, 24" Overall L (4F.125X2-24)
- ZORO SELECT Annealed Stainless Flat, 6 ft Overall L (3F.25X.5-72)
- ZORO SELECT High Strength, SS, 12" Overall L (6F.625X1-12)
- ZORO SELECT Annealed Stainless Flat, 12" Overall L (3F.25X1-12)
- ZORO SELECT Annealed Stainless Flat, 36" Overall L (3F.375X1-36)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock