Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Square Bar, SS, 6in Overall L
Mfr # 6s2-6
Zoro # G003044923
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Thickness 2 in
- Width 2 in
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6s2-6
- Zoro # G003044923
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 2 in |
Length | 6 in |
Width Tolerance | -0.006 in |
Length Tolerance | +0.125/-0 in |
Nominal Size (WxL) | 2 in x 6 in |
Overall Width | 2 in |
Overall Length | 6 in |
Description
Square Bar, Corrosion Resistant, Stainless Steel, Alloy Type 316, Thickness 2 in, Width 2 in, Length 6 in, Unpolished Finish, Temper 316, Thickness Tolerance +0.000/-0.006 in, Width Tolerance +0.000/-0.006 in, Length Tolerance +0.125 In., -0 In., Typical Tensile Strength (PSI) 85,000 psi, Typical Yield Strength (PSI) 35,000 psi, Typical Hardness 200 min BHN; 95 min HRB, Hardness Scale BHN; Rockwell, AMS-5648, AMS-5653, AMS-QQ-S-763, ASTM-A276, ASTM-A479 Standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (18075_48_0)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (10443_36_0)
- ZORO SELECT Rubber Sheet, Gum, 1/4"Thick, 12"x12", 40A (BULK-RS-NAT40-26)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Strip, 6"x36", Black, 40A (BULK-RS-N40-887)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.25X3-12)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.188X2.5-6)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 5" W (13752_18_0)
- ZORO SELECT Annealed Stainless Flat, 6 ft Overall L (3F.25X1-72)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.25X1-6)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.75X1.25-6)
- ZORO SELECT Blank Stock, Sq, 316 SS, 1 x 1 In x 6 ft L (4YTR8)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock