Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Square Bar, SS, 6in Overall L
Mfr # 6s1-6
Zoro # G303044951
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Thickness 1 in
- Width 1 in
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6s1-6
- Zoro # G303044951
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 1 in |
Length | 6 in |
Length Tolerance | +0.125/-0 in |
Width Tolerance | -0.004 in |
Overall Width | 1 in |
Overall Length | 6 in |
Nominal Size (WxL) | 1 in x 6 in |
Description
Square Bar, Corrosion Resistant, Stainless Steel, Alloy Type 316, Thickness 1 in, Width 1 in, Length 6 in, Unpolished Finish, Temper 316, Thickness Tolerance +0.000/-0.004 in, Width Tolerance +0.000/-0.004 in, Length Tolerance +0.125 In., -0 In., Typical Tensile Strength (PSI) 85,000 psi, Typical Yield Strength (PSI) 35,000 psi, Typical Hardness 200 min BHN; 95 min HRB, Hardness Scale BHN; Rockwell, AMS-5648, AMS-5653, AMS-QQ-S-763, ASTM-A276, ASTM-A479 Standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, 0.188", 1" W, 6 ft. (CUREC00082)
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 50A (BULK-RS-H50-966)
- ZORO SELECT Felt, F5, 1/4 In Thick, 1/2 x 120 In (2FKT4)
- ZORO SELECT Carbon Steel Bar, 5' L, 1 1/2" W (1095 SpS0.032x1.5x601)
- ZORO SELECT Blank Stock, Sq, 304SS, 5/8 Tx5/8 In W, 6 ft (4YTT8)
- ZORO SELECT High Strength, SS, 6in Overall L (6F.25X5-6)
- ZORO SELECT SS Plate 304, 6in Overall L (4p.375x6-6)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.375X1.25-36)
- ZORO SELECT SS Plate 316, 8 in Overall W (316/316L SS0.375x8x81)
- ZORO SELECT SS Plate 304, 6in Overall L (304 SS0.625x2x61)
- ONLINEMETALS 0.125" x 0.5" Stainless Rectangle Bar 316/316L (637)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock